DAYTON 13W882 Slip Roll 36 Inch 22 Ga. | AA6GAP

DAYTON 13W882 Slip Roll 36 Inch 22 Ga.

Item: AA6GAP Model: 13W882
In Stock

Get it by Thursday, Jun 12

€1,775.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSlip Roll
Max. Capacity22 ga.
ActuationHand Crank
ApplicationDesigned For Bench Or Table Mounting With Front-mounted Handle For Easy Placement And Release Of Workpiece, Form Cylinders Reverse Curves And Radius Bends Of Sheet Metal
Bottom Roller Dia.2"
Cone RollingYes
FeaturesGround and Polished Steel Rolls with Wire Grooves
MaterialSteel
Max. Bending Length36"
Min. Bending Radius1"
No. Of Rollers3
Power SourceManual
Sheet Metal Capacity (aluminum)12 ga.
Sheet Metal Capacity (stainless Steel)22 ga.
Sheet Metal Capacity (steel)16 ga.
Top Roller Dia.2"

Shipping Info:

Ship weight (kg) 123.3
Ship height (cm)57.66
Ship length (cm)133.6
Ship width (cm)45.21
HS code8462290020
Country of OriginCN

Product Details:

    • Dia. of Rolls (In.) (2)
    • Max. Forming Width (In.) (36)
    • Min. Radius (1 In.)
    • Characteristics: Ground And Polished Steel Rolls With Wire Grooves, Large Roll-adjusting Screws Accommodate Wide Range Of Sheet Metal Gauges.

Product Variants

ProductModelMax. CapacityPrice
DAYTON 13W881 Slip Roll 24 Inch 20 Ga. | AA6GAN 13W88120 ga.€984.14
DAYTON 13W883 Slip Roll 50 Inch 16 Ga. | AA6GAQ 13W88316 ga.€3,681.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13W882 Slip Roll 36 Inch 22 Ga.
€1,775.42 /unit