DAYTON 13W874 Stand Bench Brake 31 In | AA6GAF

DAYTON 13W874 Stand Bench Brake 31 In

Item: AA6GAF Model: 13W874
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€446.22 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemStand
AdjustableNo
ApplicationFit To 13W876 Bench Brake
CharacteristicsStands Have Sturdy 14 Ga. Steel Construction With Slots On Top Of Stand To Mount Machine.Supports Have Slots To Secure Stand To Floor. Includes Handy Shelf For Storing Accessories.
ColorGray
Depth17"
Fasteners IncludedYes
Fasteners RequiredYes
Features14 Ga Steel Construction With Slots On Top Of Stand To Mount Machine, Supports Have Slots To Secure Stand To Floor
For Use WithFit To 13W876 Bench Brake
Height31"
MaterialSteel
Material Thickness14 ga.
Max. Depth17"
Max. Length60"
Mounting Hardware RequiredYes
Overall Height31"
Table Surface Height31"
TypeStand
Weight Capacity600 lbs.
Width60"
Body MaterialSteel
Compatible Product TypeBench Brake, Slip Roll
For Use With Grainger Part Number13W876, 13W883
For Use With Mfr Model NumberW01-1.5X1300, W1.5X1220
Load Capacity600 lbs.
Overall Length60"
Overall Width17"

Shipping Info:

Ship weight (kg) 40.05
Ship height (cm)15.24
Ship length (cm)154.94
Ship width (cm)45.72
HS code8466308000
Country of OriginCN

Product Details:

    • Table Surface Size (In.) (60 x 17)
    • Characteristics: Stands Have Sturdy 14 Ga. Steel Construction With Slots On Top Of Stand To Mount Machine.Supports Have Slots To Secure Stand To Floor. Includes Handy Shelf For Storing Accessories.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13W874 Stand Bench Brake 31 In
€446.22 /unit