Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13V795 V-belt 3l720 | AA6ETE

DAYTON 13V795 V-belt 3l720

Item: AA6ETE Model: 13V795
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Type3L
ConstructionWrapped
Industry Number3L720
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length72"
Temp. Range-22°F to +194°F
Thickness0.219"
Top Width3/8"
Belt MaterialPolyester Cords, Rubber
Edge ConstructionWrapped
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat Resistant, Oil Resistant
V-belt Section3L
V-belt TypeFractional Horsepower

Shipping Info:

Ship weight (kg) 0.135
Ship height (cm)2.29
Ship length (cm)29.21
Ship width (cm)10.92
HS code4010365000
Country of OriginPH

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V785 V-belt 3l620 | AA6ERU 13V78562"3L62010.219"3/8"Wrapped-22°F to +194°F€14.88
DAYTON 13V786 V-belt 3l630 | AA6ERV 13V78663"3L63010.219"3/8"Wrapped-22°F to +194°F€12.40
DAYTON 13V787 V-belt 3l640 | AA6ERW 13V78764"3L64010.219"3/8"Wrapped-22°F to +194°F€12.02
DAYTON 13V788 V-belt 3l650 | AA6ERX 13V78865"3L65010.219"3/8"Wrapped-22°F to +194°F€14.20
DAYTON 13V789 V-belt 3l660 | AA6ERY 13V78966"3L66010.219"3/8"Wrapped-22°F to +194°F€12.09
DAYTON 13V790 V-belt 3l670 | AA6ERZ 13V79067"3L67010.219"3/8"Wrapped-22°F to +194°F€12.44
DAYTON 13V791 V-belt 3l680 | AA6ETA 13V79168"3L68010.219"3/8"Wrapped-22°F to +194°F€9.30

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V795 V-belt 3l720
€12.71 /unit