Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13V776 V-belt Cogged 2l160 | AA6ERJ

DAYTON 13V776 V-belt Cogged 2l160

Item: AA6ERJ Model: 13V776
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€8.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFHP V-Belt
Belt Type2L
ConstructionCogged, Raw Edge
Industry Number2L160
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length16"
Temp. Range-22°F to +194°F
Thickness5/32"
Top Width1/4"
ApplicationMultiple V-Belt Drives, Single V-Belt Drives
Belt MaterialPolyurethane
Edge ConstructionWrapped
Length TypeClosed Loop
V-belt Section2L

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)1.27
Ship length (cm)15.24
Ship width (cm)15.24
HS code4010355000
Country of OriginPH

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V770 V-belt Cogged 2l100 | AA6ERC 13V77010"2L10015/32"1/4"Cogged, Raw Edge-22°F to +194°F€5.28
DAYTON 13V771 V-belt Cogged 2l110 | AA6ERD 13V77111"2L11015/32"1/4"Cogged, Raw Edge-22°F to +194°F€6.23
DAYTON 13V772 V-belt Cogged 2l120 | AA6ERE 13V77212"2L12015/32"1/4"Cogged, Raw Edge-22°F to +194°F€7.93
DAYTON 13V773 V-belt Cogged 2l130 | AA6ERF 13V77313"2L13015/32"1/4"Cogged, Raw Edge-22°F to +194°F€6.29
DAYTON 13V774 V-belt Cogged 2l140 | AA6ERG 13V77414"2L14015/32"1/4"Cogged, Raw Edge-22°F to +194°F€8.13
DAYTON 13V775 V-belt Cogged 2l150 | AA6ERH 13V77515"2L15015/32"1/4"Cogged, Raw Edge-22°F to +194°F€8.95
DAYTON 13V777 V-belt Cogged 2l170 | AA6ERK 13V77717"2L17015/32"1/4"Cogged, Raw Edge-22°F to +194°F€6.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V776 V-belt Cogged 2l160
€8.76 /unit