Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13V755 V-belt 5v1600 | AA6EQL

DAYTON 13V755 V-belt 5v1600

Item: AA6EQL Model: 13V755
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€146.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemV-Belt
Belt Type5V
ConstructionWrapped
Industry Number5V1600
MaterialNatural, Synthetic Rubber Blend
Number Of Ribs1
Outside Length160"
Temp. Range-22°F to +194°F
Thickness0.531"
Top Width5/8"
Edge ConstructionWrapped
V-belt Section5V

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)7.62
Ship length (cm)28.7
Ship width (cm)29.21
HS code4010391000
Country of OriginID

Product Variants

ProductModelOutside LengthIndustry NumberNumber Of RibsThicknessTop WidthConstructionTemp. RangePrice
DAYTON 13V735 V-belt 5v500 | AA6EPP 13V73550"5V50010.531"5/8"Wrapped-22°F to +194°F€41.83
DAYTON 13V736 V-belt 5v530 | AA6EPQ 13V73653"5V53010.531"5/8"Wrapped-22°F to +194°F€43.60
DAYTON 13V737 V-belt 5v560 | AA6EPR 13V73756"5V56010.531"5/8"Wrapped-22°F to +194°F€42.16
DAYTON 13V738 V-belt 5v600 | AA6EPT 13V73860"5V60010.531"5/8"Wrapped-22°F to +194°F€43.32
DAYTON 13V739 V-belt 5v630 | AA6EPU 13V73963"5V63010.531"5/8"Wrapped-22°F to +194°F€50.36
DAYTON 13V740 V-belt 5v670 | AA6EPV 13V74067"5V67010.531"5/8"Wrapped-22°F to +194°F€51.68
DAYTON 13V741 V-belt 5v710 | AA6EPW 13V74171"5V71010.531"5/8"Wrapped-22°F to +194°F€58.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V755 V-belt 5v1600
€146.74 /unit