Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13V591 V-belt Banded 5/b59 | AA6EHK

DAYTON 13V591 V-belt Banded 5/b59

Item: AA6EHK Model: 13V591
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€154.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt TypeB
ConstructionReinforced Tie Band
Industry Number5/B59
MaterialRubber Impregnated Fabric
Number Of Ribs5
Outside Length62 3/4"
Temp. Range-22°F to +194°F
Thickness1/2"
Top Width3.333"
Edge ConstructionWrapped
V-belt SectionB

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)9.53
Ship length (cm)38.1
Ship width (cm)29.21
HS code4010313000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessConstructionTemp. RangePrice
DAYTON 13G875 V-belt Banded 2/b46 | AA4WVC 13G875249 3/4"1.333"2/B461/2"Reinforced Tie Band-22°F to +194°F€44.24
DAYTON 13G876 V-belt Banded 2/b50 | AA4WVD 13G876253 3/4"1.333"2/B501/2"Reinforced Tie Band-22°F to +194°F€50.05
DAYTON 13G877 V-belt Banded 2/b51 | AA4WVE 13G877254 3/4"1.333"2/B511/2"Reinforced Tie Band-22°F to +194°F€49.85
DAYTON 13G878 V-belt Banded 2/b52 | AA4WVF 13G878255 3/4"1.333"2/B521/2"Reinforced Tie Band-22°F to +194°F€57.59
DAYTON 13G879 V-belt Banded 2/b53 | AA4WVG 13G879256 3/4"1.333"2/B531/2"Reinforced Tie Band-22°F to +194°F€58.59
DAYTON 13G880 V-belt Banded 2/b54 | AA4WVH 13G880257 3/4"1.333"2/B541/2"Reinforced Tie Band-22°F to +194°F€54.12
DAYTON 13G881 V-belt Banded 2/b55 | AA4WVJ 13G881258 3/4"1.333"2/B551/2"Reinforced Tie Band-22°F to +194°F€67.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V591 V-belt Banded 5/b59
€154.53 /unit