DAYTON 13V401 Air Circulator 18 Inch 5700 Cfm 120v | AA6EAG

DAYTON 13V401 Air Circulator 18 Inch 5700 Cfm 120v

Item: AA6EAG Model: 13V401
In Stock

Get it by Tuesday, Jun 10

€330.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Circulator
Air Velocity (fpm) @ 40 Ft142/132 FPM
Air Velocity @ 10 Ft.475/396 FPM
Air Velocity @ 20 Ft.272/230 FPM
AssembledNo
Bearing TypeBall
Blade Dia.18"
Blade MaterialAluminum
Cord Length9 ft.
Depth24"
Drive TypeDirect
Environmental ApplicationsIndustrial
Fan Accessory StyleStandard
Fan Cord Length9 ft.
Fan Speed1101/1019 RPM
Fan StyleStandard
Guard MaterialSteel
Height38 1/8"
Housing MaterialSteel
Max. Ambient Temp.104°F
Max. Depth24"
Mobile/stationaryStationary
Motor Enclosure DesignTotally Enclosed Air Over
Motor Hp1/5 hp
Motor InsulationClass B
Motor Insulation ClassClass B
Motor Speed1101/1019 RPM
Motor TypePermanent Split Capacitor
Mounting LocationWall
No. Of Conductors3
Number Of Blades3
Number Of Speeds2
OscillatingYes
Oscillating/non-oscillatingOscillating
OscillationOscillating
Phase1
Shaft Dia.12 mm
Sound Level70 dBA, 66 dBA
Thermal ProtectionAutomatic
Wattage213/148 W
Width20 22/25"
Wire Guard FinishGloss Powder Coated

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)18.8
Ship length (cm)85.09
Ship width (cm)58.42
HS code8414596090
Country of OriginCN

Product Details:

    • Mobile/Stationary (Stationary)

Product Variants

ProductModelBlade Dia.Number Of SpeedsPhaseMotor HpOscillating/non-oscillatingVoltageSound LevelAssembledPrice
DAYTON 13F045 Air Circulator 18 Inch 4500 Cfm 115v | AA4UZN 13F04518"211/4 hpNon Oscillating-70 dBAYes€291.79
DAYTON 13F047 Air Circulator 18 Inch 4500 Cfm 115v | AA4UZP 13F04718"211/4 hpOscillating-70 dBAYes€384.72
DAYTON 13V398 Air Circulator 18 Inch 5700 Cfm 120v | AA6EAE 13V39818"211/5 hpOscillating-70 dBA, 66 dBANo€361.85
DAYTON 13V399 Air Circulator 20 Inch 6200 Cfm 120v | AA6EAF 13V39920"211/5 hpOscillating-68 dBA, 65 dBANo€341.35
DAYTON 13V402 Air Circulator 20 Inch 6200 Cfm 120v | AA6EAH 13V40220"211/5 hpOscillating-68 dBA, 65 dBANo€381.70
DAYTON 1LXN4 Air Circulator 30 Inch 10 600 Cfm 115v | AB2GLM 1LXN430"11-Non Oscillating-92 dBAYes€1,618.46
RFQ
DAYTON 1RWB4 | AB3FJB | Air Circulator 1RWB430"211/4 hpNon Oscillating-77 dBANo€334.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13V401 Air Circulator 18 Inch 5700 Cfm 120v
€330.81 /unit