Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 13G122 V-belt Banded 3/8v1800 | AA4WAQ

DAYTON 13G122 V-belt Banded 3/8v1800

Item: AA4WAQ Model: 13G122
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,260.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt Type8V
ConstructionBias Cut Cover Fabric, Rubber Body, Treated Polyester Cords
Industry Number3/8V1800
MaterialRubber, Polyester
Number Of Ribs3
Outside Length181"
Temp. Range-22°F to +194°F
Thickness1"
Top Width3"
Belt MaterialPolyester Cords, Rubber
Edge ConstructionWrapped
Maximum Operating Temperature194°F
Minimum Operating Temperature-22°F
Reinforcing Cord MaterialPolyester
Resistance PropertiesHeat Resistant, Oil Resistant
V-belt Section8V
V-belt TypeBanded, Wedge

Shipping Info:

Ship weight (kg) 9.72
Ship height (cm)8.38
Ship length (cm)80.01
Ship width (cm)59.69
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessTemp. RangePrice
DAYTON 13G080 V-belt Banded 2/8v1000 | AA4VYW 13G0802101"2"2/8V10001"-22°F to +194°F€431.00
DAYTON 13G081 V-belt Banded 2/8v1060 | AA4VYX 13G0812107"2"2/8V10601"-22°F to +194°F€466.33
DAYTON 13G082 V-belt Banded 2/8v1120 | AA4VYY 13G0822113"2"2/8V11201"-22°F to +194°F€507.72
DAYTON 13G083 V-belt Banded 2/8v1180 | AA4VYZ 13G0832119"2"2/8V11801"-22°F to +194°F€535.35
DAYTON 13G084 V-belt Banded 2/8v1250 | AA4VZA 13G0842126"2"2/8V12501"-22°F to +194°F€566.69
DAYTON 13G085 V-belt Banded 2/8v1320 | AA4VZB 13G0852133"2"2/8V13201"-22°F to +194°F€569.18
DAYTON 13G086 V-belt Banded 2/8v1400 | AA4VZC 13G0862141"2"2/8V14001"-22°F to +194°F€615.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13G122 V-belt Banded 3/8v1800
€1,260.49 /unit