Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13G052 V-Belt Banded 6/5V750 | AA4VXQ

DAYTON 13G052 V-Belt Banded 6/5V750

Item: AA4VXQ Model: 13G052
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€323.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt Type5V
ConstructionBias Cut Cover Fabric, Rubber Body, Treated Polyester Cords
Industry Number6/5V750
MaterialRubber, Polyester
Number Of Ribs6
Outside Length75 3/4"
Temp. Range-22°F to +194°F
Thickness5/8"
Top Width3 3/4"
Edge ConstructionWrapped
V-belt Section5V

Shipping Info:

Ship weight (kg) 3.24
Ship height (cm)12.19
Ship length (cm)45.72
Ship width (cm)38.1
HS code4010313000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessTemp. RangePrice
DAYTON 13F941 V-Belt Banded 3/5V560 | AA4VRW 13F941356 3/4"1 7/8"3/5V5605/8"-22°F to +194°F€127.07
DAYTON 13F942 V-Belt Banded 3/5V600 | AA4VRX 13F942360 3/4"1 7/8"3/5V6005/8"-22°F to +194°F€128.74
DAYTON 13F943 V-Belt Banded 3/5V630 | AA4VRY 13F943363 3/4"1 7/8"3/5V6305/8"-22°F to +194°F€119.87
DAYTON 13F944 V-Belt Banded 3/5V670 | AA4VRZ 13F944367 3/4"1 7/8"3/5V6705/8"-22°F to +194°F€129.88
DAYTON 13F945 V-Belt Banded 3/5V710 | AA4VTA 13F945371 3/4"1 7/8"3/5V7105/8"-22°F to +194°F€130.56
DAYTON 13F946 V-Belt Banded 3/5V750 | AA4VTB 13F946375 3/4"1 7/8"3/5V7505/8"-22°F to +194°F€266.35
DAYTON 13F947 V-Belt Banded 3/5V800 | AA4VTC 13F947380 3/4"1 7/8"3/5V8005/8"-22°F to +194°F€279.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13G052 V-Belt Banded 6/5V750
€323.81 /unit