Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 13F901 V-belt Banded 6/3v1250 | AA4VQC

DAYTON 13F901 V-belt Banded 6/3v1250

Item: AA4VQC Model: 13F901
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€456.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt Type3V
ConstructionBias Cut Cover Fabric, Rubber Body, Treated Polyester Cords
Industry Number6/3V1250
MaterialRubber, Polyester
Number Of Ribs6
Outside Length125 5/8"
Temp. Range-22°F to +194°F
Thickness3/8"
Top Width2 1/4"

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)8.26
Ship length (cm)36.83
Ship width (cm)35.56
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthTop WidthIndustry NumberThicknessTemp. RangePrice
DAYTON 11X898 V-belt Banded 2/3v400 | AA3XBA 11X898240 5/8"3/4"2/3V4003/8"-22°F to +194°F€25.26
DAYTON 11X899 V-belt Banded 2/3v425 | AA3XBB 11X899243 1/8"3/4"2/3V4253/8"-22°F to +194°F€27.05
DAYTON 11X901 V-belt Banded 2/3v450 | AA3XBC 11X901245 5/8"3/4"2/3V4503/8"-22°F to +194°F€28.42
DAYTON 11X902 V-belt Banded 2/3v475 | AA3XBD 11X902248 1/8"3/4"2/3V4753/8"-22°F to +194°F€33.02
DAYTON 11X903 V-belt Banded 2/3v500 | AA3XBE 11X903250 5/8"3/4"2/3V5003/8"-22°F to +194°F€31.57
DAYTON 11X904 V-belt Banded 2/3v530 | AA3XBF 11X904253 5/8"3/4"2/3V5303/8"-22°F to +194°F€33.37
DAYTON 11X905 V-belt Banded 2/3v560 | AA3XBG 11X905256 5/8"3/4"2/3V5603/8"-22°F to +194°F€34.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13F901 V-belt Banded 6/3v1250
€456.02 /unit