Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 13E641 Variable Frequency Drive 3 Hp 460vac | AA4UNB

DAYTON 13E641 Variable Frequency Drive 3 Hp 460vac

Item: AA4UNB Model: 13E641
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€809.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVariable Frequency Drive
Adjustable Acceleration Time0.3 sec. to 20 sec.
Adjustable Deceleration Time0.3 sec. to 20 sec.
Control TypeAnalog Display, Jumpers, Trimpots
Depth7 1/4"
Digital ReadoutNo
Display TypeLED
DisplaysStatus Indicator
Dynamic BrakingInjection Braking
Height9 4/5"
Input Phase3
Key Pad LockoutNo
Max. Hp3 hp
Max. Output Amps4.6A
ProtectionElectronic Inrush Current Limit (EICL), Ride Through, Regeneration Protection, Overload, Current Limit, Short Circuit, Overvoltage, Undervoltage, Nuisance Tripping, Phase Loss, Mov Input Transient Suppression
Starting Torque200%
Torque @ 1 Hz100%
Width7.55"
ApplicationActuators, Air Cleaners, Amusement Rides, And Sprayers, Ball Pitching Machines, Blowers, Boat Lifts, Bowling Alley Lane Cleaners, CNC, Conveyors, Door And Gate Openers, Drilling, Duct Cleaners, Dumbwaiters, Elevators And Hoists, Exercise Equipment, Fabric Processing, Fans, Feeders, Film Processing, Floor Cleaning, Food Processing, Garment Cutting, Grinding And Polishing, Hoppers, Horse Walkers, HV AC, Indexers, Irrigation, Laminating, Lift Station Pumps, Machine Tools, Medical, Milling, Mixers,
ColorWhite FDA Approved
Control MethodDial
EnclosureTotally Enclosed
Enclosure MaterialAluminum
Input Phase Ac3
Input Voltage460V AC
Output Phase Ac3
Overall Depth7 1/4"
Overall Height9 3/4"
Overall Width7 1/2"
StandardsUL, CSA, CE
Start/stop ControlManual
With Line Contactor / No Line ContactorNo Line Contactor

Shipping Info:

Ship weight (kg) 5.445
Ship height (cm)22.86
Ship length (cm)30.99
Ship width (cm)25.15
HS code8504404000
Country of OriginUS

Product Details:

    • Output Phase AC (3)

Product Variants

ProductModelInput PhaseInput VoltageOutput VoltageEnclosure RatingOutput PowerBypass IncludedEnclosure TypeOutput TypePrice
DAYTON 13E632 Variable Frequency Drive 1hp 115/208-230v | AA4UMR 13E6321115/208-230V AC------€464.42
DAYTON 13E633 Variable Frequency Drive 1hp 115/208-230v | AA4UMT 13E6331115/208-230V AC------€491.97
DAYTON 13E634 Variable Frequency Drive 2hp 115/208-230v | AA4UMU 13E6341115/208-230V AC------€666.35
DAYTON 13E635 Variable Frequency Drive 2hp 115/208-230v | AA4UMV 13E6351115/208-230V AC------€692.69
DAYTON 13E636 Variable Frequency Drive 3 Hp 208-230v | AA4UMW 13E6361-------€705.23
DAYTON 13E637 Variable Frequency Drive 3 Hp 208-230v | AA4UMX 13E6371-------€731.59
DAYTON 13E638 Variable Frequency Drive 3 Hp 208-230v | AA4UMY 13E6381, 3-------€703.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 13E641 Variable Frequency Drive 3 Hp 460vac
€809.95 /unit