Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 12T960 Compact Limit Switch Side Actuator Spdt | AA4LPR

DAYTON 12T960 Compact Limit Switch Side Actuator Spdt

Item: AA4LPR Model: 12T960
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€49.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompact Limit Switch
Actuator LocationSide
Actuator StyleRotary Lever Arm
Actuator Style - Limit SwitchAdjustable Rod, Rotary
Basic Actuator StyleRotary
Basic Actuator Style (limit Switch)Rotary
Body Height - Limit Switch2.41"
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width1 3/25"
Boot Sealed ActuatorNo
Boot Sealed Actuator - Limit SwitchNo
Contact FormSPDT
Depth1.81"
Electrical ConnectionScrew Terminals
Height4.57"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.21" x 0.83"
MovementVertical
Nema RatingNEMA 1, NEMA 12, NEMA 13
Operating Force25.5 oz.-in.
Operating Temp. Range-14°F to +158°F
Stem Thread - Limit SwitchNo Stem
Width1 3/25"
Ac Contact Rating10A @ 300V
Actuator TypeLever Rod
Body Depth1.01"
Body Height2.41"
Dc Contact Rating10 A @ 300 V
Directional MovementLinear
Ip RatingIP65
Mounting Hole Diameter1/5"
Mounting Hole Horizontal Center To Center Distance21 mm
Mounting Hole Vertical Center To Center Distance56 mm
Mounting StyleSurface
Nema Enclosure Rating1
Number Of Mounting Holes4
Operating Temperature - Maximum158°F
Operating Temperature - Minimum-14°F
Operating Torque - Maximum1.59 lbs.-in.
StandardsCE, CSA, UL LISTED

Shipping Info:

Ship weight (kg) 0.189
Ship height (cm)3.81
Ship length (cm)12.45
Ship width (cm)5.33
HS code8536509055
Country of OriginCN

Product Variants

ProductModelActuator StyleElectrical ConnectionRoller Dia.MovementHeightDepthOperating ForceBasic Actuator Style (limit Switch)Price
DAYTON 12T957 Compact Limit Switch Top Actuator Spdt | AA4LPN 12T957PlungerScrew Terminals-Vertical3.99"1.01"9NPlunger€27.92
DAYTON 12T958 Compact Limit Switch Top Actuator Spdt | AA4LPP 12T958PlungerScrew Terminals12.7 mmVertical4.42"1.01"9NPlunger€27.92
DAYTON 12T959 Compact Limit Switch Side Actuator Spdt | AA4LPQ 12T959Rotary Lever Arm3 ft. Cable18 mmVertical4 24/25"1.6"25.5 oz.-in.Rotary€27.92
DAYTON 12T961 Compact Limit Switch Side Actuator Spdt | AA4LPT 12T961Rotary Lever ArmScrew Terminals-Vertical4 23/25"1.87"25.5 oz.-in.Rotary€33.45
DAYTON 12T962 Compact Limit Switch Top Actuator Spdt | AA4LPU 12T962Wobble StickScrew Terminals-Omnidirectional6.87"1.01"2NWobble Stick€32.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12T960 Compact Limit Switch Side Actuator Spdt
€49.86 /unit