Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 12T917 Enclosed Limit Switch Top Actuator Spdt | AA4LMV

DAYTON 12T917 Enclosed Limit Switch Top Actuator Spdt

Item: AA4LMV Model: 12T917
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€111.82 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnclosed Limit Switch
Actuator LocationTop
Actuator StylePlunger
Actuator Style - Limit SwitchCross Roller, Plunger
Amps15A
Basic Actuator StylePlunger
Basic Actuator Style (limit Switch)Plunger
Body Height - Limit Switch1 19/25"
Body StyleMiniature
Body Style - Limit SwitchMiniature
Body Width3.39"
Boot Sealed ActuatorYes
Boot Sealed Actuator - Limit SwitchYes
Contact FormSPDT
Depth1"
Electrical ConnectionScrew Terminals
Height3"
Limit Switch StyleGeneral Purpose Limit Switch
Mounting - Limit SwitchSurface
Mounting Hole Spacing - Limit Switch2.95" x 1.22"
MovementVertical
Nema RatingNEMA 3, NEMA 4, NEMA 13
Operating Force17 16/25 oz. , 18 oz.
Operating Temp. Range-14°F to +176°F
Over Travel Length3.5 mm
Pre-travel Length1 mm
Stem Thread - Limit SwitchNo Stem
Width3.39"

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)3.81
Ship length (cm)10.41
Ship width (cm)8.38
HS code8536509055
Country of OriginCN

Product Variants

ProductModelActuator StyleMovementHeightDepthOperating ForceBoot Sealed ActuatorBasic Actuator Style (limit Switch)Electrical ConnectionPrice
DAYTON 12T906 Enclosed Limit Switch Top Actuator Spdt | AA4LMH 12T906PlungerVertical2 13/25"1"8.82 oz. to 12.35 oz.NoPlungerScrew Terminals€39.85
DAYTON 12T908 Enclosed Limit Switch Top Actuator Spdt | AA4LMK 12T908PlungerVertical2.97"1"8.82 oz. to 12.35 oz.NoPlungerScrew Terminals€42.27
DAYTON 12T909 Enclosed Limit Switch Top Actuator Spdt | AA4LML 12T909Rotary Lever ArmHorizontal3.7"1"20 3/25 oz.NoPlungerScrew Terminals€61.29
DAYTON 12T910 Enclosed Limit Switch Top Actuator Spdt | AA4LMM 12T910PlungerVertical2.89"1"28 1/4 oz.YesPlungerScrew Terminals€44.67
DAYTON 12T912 Enclosed Limit Switch Top Actuator Spdt | AA4LMP 12T912PlungerVertical3"1"17 16/25 oz.YesPlungerScrew Terminals€53.65
DAYTON 12T914 Enclosed Limit Switch Top Actuator Spdt | AA4LMR 12T914Wobble StickOmnidirectional6 22/25"1"5.29 oz.YesWobble StickScrew Terminals€86.75
DAYTON 12T919 Enclosed Limit Switch Top Actuator Spdt | AA4LMX 12T919PlungerVertical3"2.13"17 16/25 oz.YesPlungerScrew Terminals€51.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12T917 Enclosed Limit Switch Top Actuator Spdt
€111.82 /unit