Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 12T876 Limit Switch Lever Arm 12 Inch Arm L | AA4LLB

DAYTON 12T876 Limit Switch Lever Arm 12 Inch Arm L

Item: AA4LLB Model: 12T876
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch Lever Arm
Actuator TypeRod
Arm Depth0.734"
Arm Length12"
Arm MaterialDelrin
Arm Width1.188"
Roller PositionFront
Compatible With BrandDayton
Compatible With Grainger Part Number11X439, 11X440, 11X444, 11X445, 11X446, 11X451, 11X454, 11X486, 12T835, 12T836, 12T837, 12T886, 12T887, 12T888, 12T889, 12T895, 12T896, 12T897

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)0.76
Ship length (cm)30.48
Ship width (cm)5.33
HS code8538908080
Country of OriginCN

Product Variants

ProductModelArm DepthActuator TypeArm LengthRoller PositionArm MaterialRoller MaterialArm WidthPrice
DAYTON 12T877 Limit Switch Lever Arm 12 Inch Arm L | AA4LLC 12T8773/4"Rod12"Front-Steel1.188"€30.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12T876 Limit Switch Lever Arm 12 Inch Arm L
€50.42 /unit