APPROVED VENDOR 12R541 Vertical Drum Lifter/dispenser With Chain | AA4KJU

DAYTON 12R541 Vertical Drum Lifter/dispenser With Chain

Item: AA4KJU Model: 12R541
In Stock

Get it by Tuesday, Jun 10

€938.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVertical Drum Lifter/Dispenser
Chain Length10 ft.
ColorYellow
ConstructionWelded Steel
Drum Capacity55 gal.
FinishIndustrial Yellow
Load Capacity800 lbs.
Number Of Drums1
Overall Height45.5 ft.
Overall Length8 ft.
Overall Width33.25 ft.
Rotation Angle360°
TypeGeared
Drum OrientationVertical
For Drum MaterialMetal
For Maximum Drum Height36"
For Minimum Drum Diameter22 1/4"
Grip LocationBody
MaterialSteel
Product TypeLifting Hook
Weight Capacity800 lbs.

Shipping Info:

Ship weight (kg) 42.75
Ship height (cm)20.32
Ship length (cm)93.98
Ship width (cm)93.98
HS code8425190000
Country of OriginCN

Product Variants

ProductModelOverall HeightOverall WidthTypeNumber Of DrumsOverall LengthConstructionDrum CapacityFinishPrice
APPROVED VENDOR 12R538 Vertical Drum Lifter/dispenser Manual | AA4KJQ 12R53844 ft.27 ft.Manual18 ft.Welded Steel55 gal.Industrial Yellow€446.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12R541 Vertical Drum Lifter/dispenser With Chain
€938.67 /unit