Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 12R540 Drum Lifter Open Head Hoist Mounted | AA4KJT

DAYTON 12R540 Drum Lifter Open Head Hoist Mounted

Item: AA4KJT Model: 12R540
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€270.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrum Lifter
ColorYellow
ConstructionWelded Steel
Diameter28 1/8"
Drum Capacity30 gal. to 55 gal.
FinishIndustrial Yellow
Load Capacity1000 lbs.
No. Of Drums1
Overall Height8.5 ft.
Overall Width28 ft.
TypeHoist Mounted, Open Head
Drum OrientationVertical
For Maximum Drum Height35 1/2"
Grip LocationRim
MaterialSteel
Overall Length23"
Product TypeLifting Hook
Weight Capacity1000 lbs.

Shipping Info:

Ship weight (kg) 7.155
Ship height (cm)16.76
Ship length (cm)43.94
Ship width (cm)43.69
HS code8425190000
Country of OriginCN

Product Variants

ProductModelOverall WidthOverall HeightTypeDrum CapacityFinishConstructionOverall LengthNo. Of DrumsPrice
APPROVED VENDOR 21VG33 Drum Lifter 1 Drum 55 Gallon 800 Lb 18-1/2 | AB6KRX 21VG338"8"Vertical55 gal.Powder CoatSteel18 1/2"1€122.80
APPROVED VENDOR 21VG34 Drum Lifter 1 Drum 55 Gallon 1000 Lb 21 In | AB6KRY 21VG349"16"Vertical55 gal.Powder CoatSteel21"1€182.57
APPROVED VENDOR 21VG35 Drum Lifter 1 Drum 30 Gallon 1000 Lb. | AB6KRZ 21VG359"18 1/2"Vertical30 gal.Powder CoatSteel19 1/4"1€186.98
APPROVED VENDOR 21VG36 Drum Lifter 1 Drum 55 Gallon 1000 Lb 21 In | AB6KTA 21VG3616"9"Vertical55 gal.Powder CoatSteel24"1€150.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12R540 Drum Lifter Open Head Hoist Mounted
€270.70 /unit