Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 12N970 Motor Mounting Bracket 4 Leg 5-5/8 Diameter | AA4JFK

DAYTON 12N970 Motor Mounting Bracket 4 Leg 5-5/8 Diameter

Item: AA4JFK Model: 12N970
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€31.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMotor Mounting Bracket
Bracket TypeTorsion Flex
Diameter5 5/8"
For Motor Dia.5 5/8"
For Nema Frame48
For Use With5-5/8 In Diameter Motors
MountingScrews

Shipping Info:

Ship weight (kg) 0.495
Ship height (cm)27.18
Ship length (cm)24.13
Ship width (cm)8.64
HS code8302303060
Country of OriginCN

Product Variants

ProductModelCompatible Motor Dia.Bracket TypeFrameMounting TypeFits Blower Wheel Dia.For Nema FrameDiameterMaterialPrice
DAYTON 2MEV2 Motor Mounting Bracket 3-ring Anodized Steel | AC2RBY 2MEV25"-NEMA 42---9"Steel€24.19
DAYTON 2MEV4 Motor Mounting Bracket 3-ring Anodized Steel | AC2RCA 2MEV45 5/8"-NEMA 48---10"Steel€24.44
DAYTON 2MEV6 Motor Mounting Bracket Butt Type Galvanised Steel | AC2RCC 2MEV65 5/8"Butt MountNEMA 48----Steel€14.20
DAYTON 2MEV7 Motor Mounting Bracket Torsion-flex Galvanised Steel | AC2RCD 2MEV75 5/8"Torsion FlexNEMA 48----Steel€27.54
DAYTON 2MEY5 Motor Mounting Bracket Torsion-flex 9-10 Inch | AC2RCW 2MEY55"Torsion FlexNEMA 42----Steel€27.03
DAYTON 2MEY6 Motor Mounting Bracket Torsion-flex 9-10 Inch | AC2RCX 2MEY65 5/8"Torsion FlexNEMA 48----Steel€27.90
DAYTON 2MEY7 Motor Mounting Bracket Torsion-flex 9-10 Inch | AC2RCY 2MEY75" to 5 5/8"Torsion FlexNEMA 42, NEMA 48--42, 48-Steel€27.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12N970 Motor Mounting Bracket 4 Leg 5-5/8 Diameter
€31.34 /unit