Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 12N969 Motor Start Capacitor, 220 To 250 Vac, 21-25 Mfd, Round, 2 3/4 Inch Case Height | CR2XZM

DAYTON 12N969 Motor Start Capacitor, 220 To 250 Vac, 21-25 Mfd, Round, 2 3/4 Inch Case Height

Item: CR2XZM Model: 12N969
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermally Protected
Case Height2 3/4"
Case MaterialPlastic
Connection TypeQuick Connect
Dia.1 7/16"
Diameter1 7/16"
For Use WithCap Start Motors
Frequency50/60 Hz
Max. Temp.65°C
Microfarad Rating21 µF to 25 µF
Min. Temp.-40°C
Motor Capacitor TypeMotor Start Capacitor
No. Of Terminals2
Number Of Pieces1
Number Of Terminals2
Overall Height2 3/4"
Overall Width1 7/16"
ShapeRound
Starts Per Hour20
Tab Width1/4"
Terminal GenderMale
Voltage220-250V AC
Capacitor ShapeRound
StandardsROHS COMPLIANT, UL AND C-UL RECOGNIZED, UL RECOGNIZED FOR US AND CANADA (E224674)
Terminal Tab Width1/4"

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelVoltageMicrofarad RatingDia.Overall HeightMax. Temp.Overall WidthOverall DepthFrequencyPrice
DAYTON 2MDU4 Motor Start Capacitor, 110 To 125V Ac, 460-552 Mfd, Round, 4 3/8 Inch Case Ht | CR2XZK 2MDU4110-125V AC460 µF to 552 µF1 13/16"4 3/8"65°C1 13/16"-50/60 Hz€22.09
DAYTON 2MDU8 Motor Start Capacitor, 110 To 125V Ac, 815-978 Mfd, Round, 4 3/8 Inch Case Ht | CR2XZL 2MDU8110-125V AC815 µF to 978 µF1 13/16"4 3/8"65°C1 13/16"-50/60 Hz€26.54
DAYTON 2MET5 Motor Start Capacitor, 220 To 250V Ac, 145-174 Mfd, Round, 3 3/8 Inch Case Ht | CR2XZN 2MET5220-250V AC145 µF to 174 µF2 1/16"3 3/8"65°C2 1/16"-50/60 Hz€23.68
DAYTON 2MEP2 Motor Start Capacitor, 330V Ac, 145-174 Mfd, Round, 4 3/8 Inch Case Ht, 2 1/16 Inch Dia | CR2XZP 2MEP2330V AC145 µF to 174 µF2 1/16"4 3/8"65°C2 1/16"-50/60 Hz€26.27
DAYTON 2MEL2 Motor Start Capacitor, 330V Ac, 53-64 Mfd, Round, 3 3/8 Inch Case Ht, 1 13/16 Inch Dia | CR2XZQ 2MEL2330V AC53 µF to 64 µF1 13/16"3 3/8"65°C1 13/16"-50/60 Hz€13.76
DIVERSITECH 37030H Motor Run Capacitor, 370V, Oval | CP3TCY 37030H--------€3.37
DIVERSITECH 3GR0540 Motor Run Capacitor, 370V, Round | CP3TDD 3GR0540--------€18.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12N969 Motor Start Capacitor, 220 To 250 Vac, 21-25 Mfd, Round, 2 3/4 Inch Case Height
€7.37 /unit