DAYTON 12G598 Brake Bench 24 In | AA4EAT

DAYTON 12G598 Brake Bench 24 In

Item: AA4EAT Model: 12G598
In Stock

Get it by Tuesday, Jun 10

€658.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMetal Forming Machine
ActuationHand Lever
Angle GaugeNo
ApplicationBending
Bending Length (in.)24"
Capacity Of Mild Steel20
ColorGray
ConstructionSteel
Die MaterialCarbon Steel, Steel
Die Size1", 2", 3", 8", 10"
Finger StyleTop Edge
Finger Width1", 2", 3", 8", 10"
MaterialSteel
Power SourceManual
Brake TypeBox And Pan
Max. Bending Width24"

Shipping Info:

Ship weight (kg) 43.65
Ship height (cm)41.91
Ship length (cm)80.01
Ship width (cm)34.29
HS code8462290020
Country of OriginCN

Product Details:

    • Max. Box Depth (In.) (1-5/8)
    • Max. Lift of Beam (In.) (3/8)

Product Variants

ProductModelBending Length (in.)Cutting WidthCapacity Of Mild SteelConstructionBlade MaterialPrice
DAYTON 12G596 Combination Shear Brake And Roll 12 In | AA4EAQ 12G59612"12"20Cast IronTool Steel€692.36
DAYTON 12G597 Combination Shear Brake And Roll 52 In | AA4EAR 12G59752"52"16 ga.Cast IronTool Steel€4,238.88
RFQ
DAYTON 12G599 Brake Floor Foot Activated 40 In | AA4EAU 12G59940"-12Steel-€3,705.01
DAYTON 13W869 Combination Shear Brake And Roll 30 In | AA6GAA 13W869-30"20 ga.Cast Iron-€1,291.00
DAYTON 13W873 Combination Shear Brake And Roll 40 In | AA6GAE 13W87340 1/2"40 1/2"20Cast Iron-€1,954.38

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 12G598 Brake Bench 24 In
€658.50 /unit