DAYTON 11X859 V-belt Banded 5/d255 | AA3WZH

DAYTON 11X859 V-belt Banded 5/d255

Item: AA3WZH Model: 11X859
In Stock

Get it by Wednesday, Jun 11

€2,019.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBanded V-Belt
Belt TypeD
ConstructionReinforced Tie Band
Industry Number5/D255
MaterialRubber Impregnated Fabric
Number Of Ribs5
Outside Length258 1/8"
Temp. Range-22°F to +194°F
Thickness0.844"
Top Width6 1/4"
Edge ConstructionWrapped
V-belt SectionD

Shipping Info:

Ship weight (kg) 30.015
Ship height (cm)18.54
Ship length (cm)86.36
Ship width (cm)68.58
HS code4010391000
Country of OriginID

Product Variants

ProductModelNumber Of RibsOutside LengthThicknessTop WidthIndustry NumberConstructionTemp. RangePrice
DAYTON 11X772 V-belt Banded 2/d120 | AA3WVP 11X7722126 1/8"0.844"2 1/2"2/D120Reinforced Tie Band-22°F to +194°F€356.60
DAYTON 11X773 V-belt Banded 2/d128 | AA3WVQ 11X7732134 1/8"0.844"2 1/2"2/D128Reinforced Tie Band-22°F to +194°F€320.61
DAYTON 11X774 V-belt Banded 2/d144 | AA3WVR 11X7742150 1/8"0.844"2 1/2"2/D144Reinforced Tie Band-22°F to +194°F€448.70
DAYTON 11X775 V-belt Banded 2/d158 | AA3WVT 11X7752164 1/8"0.844"2 1/2"2/D158Reinforced Tie Band-22°F to +194°F€463.62
DAYTON 11X776 V-belt Banded 2/d162 | AA3WVU 11X7762168 1/8"0.844"2 1/2"2/D162Reinforced Tie Band-22°F to +194°F€477.43
DAYTON 11X777 V-belt Banded 2/d173 | AA3WVV 11X7772179 1/8"0.844"2 1/2"2/D173Reinforced Tie Band-22°F to +194°F€511.13
DAYTON 11X778 V-belt Banded 2/d180 | AA3WVW 11X7782186 1/8"0.844"2 1/2"2/D180Reinforced Tie Band-22°F to +194°F€530.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11X859 V-belt Banded 5/d255
€2,019.58 /unit