Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 11X481 Limit Switch Head Wobble Stick Coil Spring | AA3WRR

DAYTON 11X481 Limit Switch Head Wobble Stick Coil Spring

Item: AA3WRR Model: 11X481
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch Head
Actuator LengthNot Applicable
Actuator LocationTop
Actuator StyleWobble Stick
Contact FormNot Applicable
Description/special FeaturesNot Specified
For Use With11X459, 11X460, 12T833, 12T838, 12T852, 12T853, Mfr. No. 11X458
MovementOmnidirectional
Nema RatingNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 13
Operating ForceNot Specified
Operating Temp.-4°F to +176°F
Operating Temp. Range-4°F to +176°F
TravelNot Specified
ActionMomentary
Arm AdjustabilityFixed
Arm Depth5.31"
Arm MaterialStainless Steel
Arm Width1.52"
Compatible With BrandDayton
Compatible With Grainger Part Number11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Compatible With Manufacturer Model Number11X458, 11X459, 11X460, 12T833, 12T838, 12T852, 12T853
Directional MovementOmnidirectional
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 13
Overall Depth1.52"
Overall Height5.31"
Overall Width1 13/25"
StandardsCE, CSA C22.2 NO.14, UL508

Shipping Info:

Ship weight (kg) 0.153
Ship height (cm)3.81
Ship length (cm)21.84
Ship width (cm)5.08
HS code8538908080
Country of OriginCN

Product Details:

    • Special Features: Not Specified

Product Variants

ProductModelOperating ForceOperating Temp. RangeTravelActuator LocationTravel LengthPrice
DAYTON 11X479 Limit Switch Head Wobble Stick Delrin | AA3WRP 11X479Not Specified-4°F to +176°FNot SpecifiedTop-€54.90
DAYTON 4VZC6 Limit Switch Head Limit Switch Body Omnidirectional | AD9ZGU 4VZC6Not Applicable-13°F to +158°F60°Top60°€18.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11X481 Limit Switch Head Wobble Stick Coil Spring
€71.44 /unit