Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 11X468 Limit Switch Head Top Push Rod Plunger | AA3WRC

DAYTON 11X468 Limit Switch Head Top Push Rod Plunger

Item: AA3WRC Model: 11X468
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€57.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch Head
Actuator LengthNot Applicable
Actuator LocationTop
Actuator StylePush Rod
Contact FormNot Applicable
Description/special FeaturesNot Specified
For Use With11X458, 11X459, 11X460, 12T838, 12T884, 12T893, Mfr. No. 11X448
MovementVertical
Nema RatingNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 13
Operating ForceNot Specified
Operating Temp.-4°F to +176°F
Operating Temp. Range-4°F to +176°F
TravelNot Specified
ActionMomentary
Arm AdjustabilityFixed
Arm Depth1.72"
Arm Length - Maximum1.52"
Arm MaterialStainless Steel
Arm Width1.52"
Compatible With BrandDayton
Compatible With Grainger Part Number11X448, 11X458, 11X459, 11X460, 12T838, 12T884, 12T893
Compatible With Manufacturer Model Number11X448, 11X458, 11X459, 11X460, 12T838, 12T884, 12T893
Directional MovementLinear
Manufacturer Warranty Length1 yr.
Nema Enclosure RatingNEMA 3, NEMA 4, NEMA 4X, NEMA 6P, NEMA 13
Overall Depth1.52"
Overall Height1 18/25"
Overall Width1 13/25"
StandardsCE, CSA C22.2 NO.14, UL508

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.3
Ship length (cm)7.37
Ship width (cm)5.08
HS code8538908080
Country of OriginCN

Product Details:

    • Special Features: Not Specified

Product Variants

ProductModelActuator LocationOperating ForceOperating Temp. RangeTravelTravel LengthPrice
DAYTON 11X472 Limit Switch Head Top Plunger Vertical | AA3WRG 11X472TopNot Specified-4°F to +176°FNot Specified-€63.07
DAYTON 11X473 Limit Switch Head Side Roller Plunger | AA3WRH 11X473SideNot Specified-4°F to +176°FNot Specified-€84.33
DAYTON 4VZA6 Limit Switch Head Steel Roller Head Omnidirectional | AD9ZGR 4VZA6SideNot Applicable-13°F to +158°F60°60°€22.90
DAYTON 4VZA7 Limit Switch Head Adjustable Lever Arm Head Omnidirectional | AD9ZGT 4VZA7SideNot Applicable-13°F to +158°F60°60°€20.35
DAYTON 4VZA3 Limit Switch Head, Vertical | CJ2RMR 4VZA3Top----€18.84

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 11X468 Limit Switch Head Top Push Rod Plunger
€57.00 /unit