Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 10N203 | AA2KET | Attic Fan Thermostat

DAYTON 10N203 Attic Fan Tstat / Humidistat, 60 - 120 deg F, Galvinised Finish

Item: AA2KET Model: 10N203
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€73.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttic Fan Thermostat
ApplicationCool Only
Contact Rating Resistive @ 120v10A
Contact TypeSnap Action
Control Range+60°F to +120°F
Dehumidification ControlYes
Depth1 7/8" , 1.688"
Differential10°F
Differential TypeFixed
Display TypeAnalog
Enclosure ColorSilver
Enclosure FinishGalvanized
Fan SettingsNo Fan Setting
FinishGalvanized
For Use WithAttic Ventilators
Full Load Amps @ 120v10A , 2.5A
Height4 3/16" , 6.312"
Housing ColorGray
Housing MaterialSteel
Housing TypeStandard Housing
Humidification ControlYes
Includes Positive OffNo
Inductive Amps @ 120v10A
Input Voltage120V
Lead Length6"
Lead MaterialCopper
Lead Wire Gauge18 AWG
Locked Rotor Amps @ 120v3.4A , 3A
Maximum Operating Humidity90%
Mercury FreeYes
Minimum Operating Humidity30%
MountingSide Mount
Mounting DirectionHorizontal
Mounting Hole Di.7/32"
Number Of Cooling Stages1
Number Of Poles1
Number Of Switches2
Overall Depth1 15/16"
Overall Height4 1/4"
Overall Width6 1/4"
Sensor TypeBi Metal
ShapeRectangle
Switch ActionClose On Rise
Switch Type2 SPST
System SettingsOn
Temp. Control Range+60°F to +120°F
Temperature ScaleFahrenheit
Temperature Sensitivity-8°F to +8°F
Thermostat Heating/coolingCooling
Width5 7/8" , 6 1/4"
Compatible System TypeAttic Fan
Contact Rating120V AC
Control TypeAdjustable Screw
Electrical Connection TypeHardwired
Enclosure Nema Rating1
Frequency60 Hz
Maximum Control Temperature120°F
Maximum Operating Temperature120°F
Minimum Control Temperature60°F
Minimum Operating Temperature60°F
Mounting LocationWall
Mounting TypeSurface Mount
StandardsUL RECOGNIZED
Temperature Differential8°F
Thermostat TypeLine Voltage
Voltage120V AC

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)10.8
Ship length (cm)4.92
Ship width (cm)15.88
HS code8414596060
Country of OriginCN

Product Details:

    • Suitable for providing a high volume of air circulation and removing humidity from air
    • Automatically activates ventilator when temperature and humidity rise in room
    • Equipped with automatic reset thermal protection to protect system from excessive heat

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 10N203 Attic Fan Tstat / Humidistat, 60 - 120 deg F, Galvinised Finish
€73.62 /unit