DAYTON 10N202 Ventilator Power Attic 115 V 1500 Cfm | AA2KER

DAYTON 10N202 Ventilator Power Attic 115 V 1500 Cfm

Item: AA2KER Model: 10N202
In Stock

Get it by Tuesday, Jun 17

€157.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAttic Ventilator
Amps2.3A
Base MaterialSteel
Blade MaterialSteel
Control Method - Roof VentilatorsAutomatic
Control TypeHumidistat, Thermostat
Dome Dia.24"
Dome Diameter24"
Dome ShapeRound
Dome WidthNot Applicable
Fire Safety Shut-offNo
For High-static Pressure ApplicationsNo
High-efficiency MotorNo
Housing MaterialSteel
Hp1/6 hp
IncludesHumidistat, Thermally Protected Motor, Thermostat
Includes HumidistatYes
Includes ShutterNo
Includes ThermostatYes
Length24"
Motor Hp1/6 hp
Motor IncludedYes
Motor Speed1330 RPM
Mounting LocationRoof
Overall Height8"
Overall Width24"
Power Method - Roof Ventilators120V
Power SourceElectric Motor
Rough Opening Dia.14 1/2"
Rough Opening LengthNot Applicable
Rough Opening ShapeRound
Rough Opening WidthNot Applicable
TypeThermostatically Controlled Roof Mount
Voltage120V AC
Wattage260 W , 285 W
Airflow @ Static Pressure1400 CFM @ 0.03"
Current2.3A
Dome MaterialGray Zinc Plated Steel
Exhaust Airflow @ 0.000 In Sp1500 CFM
Frequency60 Hz
Includes MotorYes
Maximum Attic Area2100 sq. ft.
Maximum Fan Speed1500 RPM
Maximum Motor Speed1500 RPM
Motor Horsepower1/6 hp
Nameplate Voltage120V AC
Overall Length24"
Rough Opening Diameter14 1/2"
Thermostat Temperature Range60°F to 120°F

Shipping Info:

Ship weight (kg) 9.2475
Ship height (cm)67.56
Ship length (cm)66.04
Ship width (cm)24.13
HS code8414596060
Country of OriginCN

Product Details:

    • CFM @ 0.030-In. SP (1500)
    • Dome Dia. (In.) (24)
    • Dome Material (Weatherwood Steel)
    • Free Air Intake Required (Sq.-Ft.) (5)
    • Max. Attic Area (Sq.-Ft.) (2100)
    • Thermostat Temp. (Deg. F) (60 to 120)

Product Variants

ProductModelControl TypeIncludes HumidistatWattageMounting LocationPower SourceHigh-efficiency MotorIncludes ThermostatIncludes ShutterPrice
DAYTON 10N201 Power Attic Ventilator 115 V 1500 Cfm | AA2KEQ 10N201ThermostatNo260 WRoofElectric MotorNoYesNo€133.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 10N202 Ventilator Power Attic 115 V 1500 Cfm
€157.78 /unit