DAYTON 10E046 Exhaust Fan 24 Inch 115/230v | AA2CWW

DAYTON 10E046 Exhaust Fan 24 Inch 115/230v

Item: AA2CWW Model: 10E046
In Stock

Get it by Monday, Jun 16

€1,227.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust Fan
AssembledAssembled
Bearing TypeBall
Blade Dia.24"
Blade MaterialAluminum
Cfm @ 0.000-in. Sp5703 CFM
Cfm @ 0.125-in. Sp5293 CFM
Cfm @ 0.250-in. Sp4833 CFM
Cfm @ 0.375-in. Sp4287 CFM
Dimension A28"
Dimension B8"
Dimension C6 3/8"
Dimension D24 1/2"
Drive Package IncludedNo
Drive TypeDirect Drive
Duct Dia.24 1/2"
Duct ShapeRound
Electrical ConnectionHardwired
Exhaust/supply Fan ItemExhaust Fan
Exhaust/supply Fan Motor Hp1/2 hp
Fan StylePanel
Flange Width1"
For Use WithGeneral Ventilation Applications
Frame FinishGalvanized
Full Load Amps4.9/2.5A
Height28"
Housing MaterialSteel
Includes DehumidistatNo
Includes MotorYes
Max. Ambient Temp.104°F
Max. Depth20"
Maximum Noise Level21 sones
Method Of ConstructionStamped
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1/2 hp
Motor Hp1/2 hp
Motor Insulation ClassClass B
Mounting OrientationHorizontal, Vertical
Mounting PositionHorizontal/Vertical
Noise Level @ 0.000 In Sp @ 5 Ft21 sones
Number Of Blades3
Overall Depth20"
Overall Height28"
Overall Width28"
Phase1
Propeller Dia.24"
Propeller MaterialAluminum
Sones @ 0.125-in. Sp @ 5 Ft.15 sones
Speed ControlNo
Speed ControllableNo
TypeCommercial Direct Drive, Industrial
Vent DesignDuctless
Ventilation TypeExhaust
Venturi Depth3 1/2" , 3 3/8"
Voltage115/230V
Wattage373 W
Width28"
Blade Diameter24"
Frame MaterialSteel
Guard TypeNone
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.125 In Sp5236 CFM
Max. Noise Level @ 0.000 In Sp @ 5 Ft21 sones
Maximum Exhaust Airflow @ 0.000 In Sp5658 CFM
Maximum Exhaust Airflow @ 0.250 In Sp4740 CFM
Maximum Exhaust Airflow @ 0.375 In Sp4295 CFM
Motor EnclosureTotally Enclosed Air Over
Motor InsulationClass B
Motor Speed1105 RPM
Mounting LocationWall
Nameplate Voltage115/230V AC
Number Of Speeds1

Shipping Info:

Ship weight (kg) 16.5375
Ship height (cm)38.1
Ship length (cm)63.5
Ship width (cm)63.5
HS code8414596090
Country of OriginCN

Product Variants

ProductModelCfm @ 0.000-in. SpVoltagePhaseMotor HpCfm @ 0.125-in. SpCfm @ 0.250-in. SpFull Load AmpsMax. DepthPrice
DAYTON 10D978 Exhaust Fan 24 Inch 115/230v | AA2CUC 10D9784632 CFM115/230V1333/1000 hp4196 CFM3664 CFM3.4/1.7A12 1/4"€794.35
DAYTON 10D979 Exhaust Fan 24 Inch 115/230v | AA2CUD 10D9794686 CFM115/230V11/2 hp4363 CFM3953 CFM4.9/2.5A12 7/8"€836.83
DAYTON 10D980 Exhaust Fan 24 Inch 208-230/460v | AA2CUE 10D9804686 CFM208-230/460V11/2 hp4363 CFM3953 CFM4.9/2.5A12 3/8"€875.44
DAYTON 10D989 Exhaust Fan 24 Inch 115/230v | AA2CUP 10D9895892 CFM115/230V11/2 hp5471 CFM4961 CFM4.9/2.5A10 1/2"€1,119.73
DAYTON 10D990 Exhaust Fan 24 Inch 115/230v | AA2CUQ 10D9906978 CFM115/230V13/4 hp6499 CFM5905 CFM8.1/4.1A11 1/4"€1,095.02
DAYTON 10D991 Exhaust Fan 24 Inch 208-230/460v | AA2CUR 10D9916978 CFM208-230/460V33/4 hp6499 CFM5905 CFM2.9-3/1.5A10"€1,167.17
DAYTON 10E047 Exhaust Fan 24 Inch 115/230v | AA2CWX 10E0476236 CFM115/230V13/4 hp5854 CFM5390 CFM7.3/3.6A20"€1,096.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 10E046 Exhaust Fan 24 Inch 115/230v
€1,227.46 /unit