DAYTON 10E027 Exhaust/supply Fan 12 Inch 3 Phase | AA2CWC

DAYTON 10E027 Exhaust/supply Fan 12 Inch 3 Phase

Item: AA2CWC Model: 10E027
In Stock

Get it by Monday, Jun 16

€1,057.94 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemExhaust/Supply Fan
Bearing TypeBall
Blade Dia.12"
Blade MaterialAluminum
Dia. Opening Required14"
Dimension A16"
Dimension B7"
Dimension C3 3/4"
Dimension D12 1/4"
Drive Package IncludedNo
Drive Package With Motor IncludedNo
Exhaust Airflow @ 0.375 In Sp886 CFM
Exhaust/supply Cfm @ 0.000-in. Sp1472/1440 CFM
Exhaust/supply Cfm @ 0.250-in. Sp1150/1221 CFM
Exhaust/supply Cfm @ 0.375-in. Sp737/887 CFM
Exhaust/supply Fan Motor Hp1/4 hp
Fan Speed1725 RPM
Fan StylePanel
For Cut-out Diameter14"
Frame FinishGalvanized
Frame MaterialSteel
Height16"
IncludesReversing Switch
Includes MotorYes
Max. Ambient Temp.104°F
Max. Depth14 1/16"
Max. Inlet Temp.104°F
Motor Enclosure DesignTotally Enclosed Air Over
Motor Horsepower1/4 hp
Motor Hp1/4 hp
Motor InsulationClass B
Mounting OrientationVertical
Mounting PositionVertical
Number Of Blades4
Number Of Speeds1
Overall Depth14 1/16"
Overall Dia.1/2"
Overall Height16"
Overall Width16"
Phase3
Propeller Dia.12"
Propeller MaterialAluminum
Shaft Dia.1/2"
Supply Airflow @ 0.375 In Sp886 CFM
TypeDirect Drive Reversible
Ventilation TypeReversible
Voltage208-230/460V
Width16"
Blade Diameter12"
Includes Drive Package With MotorYes
Max. Exhaust Airflow @ 0.000 In Sp1524 CFM
Max. Exhaust Airflow @ 0.125 In Sp1353 CFM
Max. Exhaust Airflow @ 0.250 In Sp1230 CFM
Max. Exhaust Airflow @ 0.375 In Sp886 CFM
Motor EnclosureTotally Enclosed Air Over
Motor Speed1750 RPM
Nameplate Voltage208-230/460V AC
Supply Airflow @ 0.000 In Sp1463 CFM
Supply Airflow @ 0.125 In Sp1378 CFM
Supply Airflow @ 0.250 In Sp1230 CFM

Shipping Info:

Ship weight (kg) 11.4075
Ship height (cm)36.83
Ship length (cm)42.67
Ship width (cm)42.67
HS code8414596095
Country of OriginCN

Product Details:

    • Recommended Wall Collar (16D550)
    • Recommended Wall Housing (3FKF4)

Product Variants

ProductModelNumber Of BladesVoltagePhaseMotor HpExhaust/supply Cfm @ 0.000-in. SpHeightMax. DepthPropeller Dia.Price
DAYTON 10E021 Exhaust/supply Fan 12 In | AA2CVW 10E0214115/230V11/4 hp1472/1440 CFM16"11"12"€568.39
DAYTON 10E022 Exhaust/supply Fan 16 In | AA2CVX 10E0223115/230V11/4 hp1922/1858 CFM20"9 3/4"16"€578.93
DAYTON 10E023 Exhaust/supply Fan 16 In | AA2CVY 10E0233115/230V1333/1000 hp2798/2591 CFM20"10 1/4"16"€582.93
DAYTON 10E024 Exhaust/supply Fan 18 In | AA2CVZ 10E0244115/230V1333/1000 hp3280/3264 CFM22"10 3/4"18"€597.10
DAYTON 10E025 Exhaust/supply Fan 20 In | AA2CWA 10E0253115/230V1333/1000 hp3812/3675 CFM24"14 1/4"20"€635.19
DAYTON 10E026 Exhaust/supply Fan 24 In | AA2CWB 10E0263115/230V11/2 hp5125/4594 CFM28"11 3/4"24"€757.86
DAYTON 10E028 Exhaust/supply Fan 16 Inch 3 Phase | AA2CWD 10E0283208-230/460V31/4 hp1922/1858 CFM20"12 13/16"16"€872.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 10E027 Exhaust/supply Fan 12 Inch 3 Phase
€1,057.94 /unit