Flat Shipping

Flat Shipping at €24.99 + VAT

DAYTON 026-756-1205 AC Gearmotor, Right Angle, Single Output Shaft, Keyed, PSC, TEFC, 330 RPM, 0.25 hp Input | CR2WQH

DAYTON 026-756-1205 AC Gearmotor, Right Angle, Single Output Shaft, Keyed, PSC, TEFC, 330 RPM, 0.25 hp Input

Item: CR2WQH Model: 026-756-1205Cross Ref: 40AW59
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,048.61 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAC Gearmotor
Agma Gear ClassNot Applicable
Amps2.4/1.3A
ApplicationNot Applicable
Base To Center Of Shaft1 17/25"
Bearing TypeNot Applicable
Brake TypeNone
Capacitor RequiredYes (20 µF, 370V)
ColorBlack
Direction Of OutputLeft Hand
Duty RatingContinuous
EfficiencyNot Applicable
Enclosure TypeTotally Enclosed Fan Cooled
External Hardware MaterialNot Applicable
FeaturesNot Applicable
For LocationNot Applicable
Frequency50/60 Hz
Full Load Amps2.4/1.3A
Gear MaterialNot Applicable
Gear Ratio5:1
Gear TypeNot Applicable
Housing MaterialNot Applicable
Housing Material FinishNot Applicable
Housing Mount Hole SizeNot Applicable
IncludesNot Applicable
Includes CapacitorYes
Includes Junction/conduit BoxYes
Input Hp1/4 hp
Inverter RatedNo
Inverter RatingNot Applicable
Ip RatingNot Applicable
Keyway DepthNot Applicable
Keyway LengthNot Applicable
Keyway TypeSquare
Keyway Width0.188"
Length Less ShaftNot Applicable
LubricationNot Applicable
Max. Ambient Temp.104°F
Max. Torque15 lbs.-in.
Maximum Output SpeedNot Applicable
Maximum Torque15 lbs.-in.
Min. Ambient Temp.Not Applicable
Motor Frame DesignationNot Applicable
Motor Insulation ClassNot Applicable
Mount Hole Center-to-center LengthNot Applicable
Mount Hole Center-to-center WidthNot Applicable
Mounting OrientationAny Angle
Mounting TypeNot Applicable
Nameplate Rpm330 RPM
Nameplate Rpm Range251-500 RPM
Number Of Output Shafts1
Number Of Stages1
Operating Voltage115/230V AC
Output Connection DepthNot Applicable
Output Face Bolt Circle DiameterNot Applicable
Output LocationLeft Hand
Output Shaft Dia.Not Applicable
Output Shaft LengthNot Applicable
Output Shaft TypeKeyed
Overall HeightNot Applicable
Overall LengthNot Applicable
Overall WidthNot Applicable
Overhung Load Capacity270 lbs.-ft.
PhaseNot Applicable
Resistance PropertiesNot Applicable
RotationCW/CCW
Seal MaterialNot Applicable
Seal TypeNot Applicable
Shaft MaterialNot Applicable
Shaft OrientationRight Angle
Starting TorqueNot Applicable
Thermal ProtectionNone
TypePermanent Split Capacitor
Vent TypeNot Applicable
Voltage115/230V AC
Width Less ShaftNot Applicable
Full Load Current2.4/1.3A
Motor TypePermanent Split Capacitor
Nameplate Speed330 RPM
Output DirectionLeft Hand

Shipping Info:

Ship weight (kg) 8.55
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 026-756-1205 AC Gearmotor, Right Angle, Single Output Shaft, Keyed, PSC, TEFC, 330 RPM, 0.25 hp Input
€1,048.61 /unit