Flat Shipping

Flat Shipping at €24.99 + VAT

DAYMARK 1122127 Day Label Sunday 3 Inch Width - Pack Of 500 | AE8ZXN 6GUR7

DAYMARK 1122127 Day Label Sunday 3 Inch Width - Pack Of 500

Item: AE8ZXN Model: 1122127Cross Ref: 6GUR7
Limited Availability

Get it by Monday, Jun 16

Request a Quote

Payment

Delivery

Product Specifications:

ItemDay Label
ColorBlack
Height2"
Label StyleRemovable
LanguageEnglish, French, Spanish
MaterialPaper
ShapeSquare
Temp. Range+45°F to +95°F
Width2"
Bpi CertifiedNo
CompostableNot Compostable
DaySunday
Display Qty500
For Use With2" 7 Slot Plastic Dispenser IT111081 or 2" 7 Slot Metal Dispenser IT110803
Fsc CertifiedNo
Label ColorBlack
Label LanguageEnglish, French, Spanish
Label ShapeSquare
Label TypeDay of the Week Labels, Shelf Life Labels
LegendEmp, Item, Prep Date, Shelf Life, Sunday, Time, Use By
Maximum Temperature160°F
Minimum Temperature-40°F
Number Of Labels500
Product SeriesMoveMark Series
Product TypeDay of the Week Label
RecyclableNo
Sfi CertifiedNo
StandardsFDA APPROVED
Temperature Range-40°F to +160°F
Usda Certified Bio-based ProductsNo
Water ResistantNo

Shipping Info:

Ship weight (kg) 0.234
Ship height (cm)5.84
Ship length (cm)7.62
Ship width (cm)7.62
HS code4821104000
Country of OriginUS

Product Details:

    • Water Resistant (No)

Product Variants

ProductModelColorLabel StyleShapeLanguageHeightTemp. RangePkg. Qty.Price
DAYMARK 1122121 Day Label Monday 3 Inch Width - Pack Of 500 | AE8ZXG 6GUR1 1122121BlueRemovableSquareEnglish, French, Spanish2"+45°F to +95°F500€12.66
DAYMARK 1122122 Day Label Tuesday 3-2/7 Inch Width - Pack Of 500 | AE8ZXH 6GUR2 1122122YellowRemovableSquareEnglish, French, Spanish2"+45°F to +95°F500€12.66
DAYMARK 1122123 Day Label Wednesday 3-1/7 Inch Width - Pack Of 500 | AE8ZXJ 6GUR3 1122123RedRemovableSquareEnglish, French, Spanish2"+45°F to +95°F500€12.66
DAYMARK 1122125 Day Label Friday 3 Inch Width - Pack Of 500 | AE8ZXL 6GUR5 1122125GreenRemovableSquareEnglish, French, Spanish2"+45°F to +95°F500€12.66
DAYMARK 1122126 Day Label Saturday 3-1/4 Inch Width - Pack Of 500 | AE8ZXM 6GUR6 1122126OrangeRemovableSquareEnglish, French, Spanish2"+45°F to +95°F500€12.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYMARK 1122127 Day Label Sunday 3 Inch Width - Pack Of 500