Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO XTX5034 Snow Atv V-belt, 44 Length, Industry Number XTX5034 | AF2KZL 6UTK6

DAYCO XTX5034 Snow V-Belt, 44 Inch Length

Item: AF2KZL Model: XTX5034Cross Ref: 6UTK6
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€253.40 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSnow/ATV V-Belt
Industry NumberXTX5034
Outside Length44"
Top Width1.182"
Angle26°
Belt StyleCogged
Belt TypeV-Belt
Edge ConstructionRaw Edge
Effective Length1118 mm
Industry Number SeriesXTX Series
Number Of Bands0
Reinforcing Cord MaterialAramid
SeriesXTX Series
Thickness21/32"

Shipping Info:

Ship weight (kg) 0.684
Ship height (cm)3.81
Ship length (cm)48.26
Ship width (cm)3
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthPrice
DAYCO XTX5014 Snow Atv V-belt Industry Number | AF2KZB 6UTJ7 XTX5014XTX501447 3/4"1.415"€182.06
DAYCO XTX5017 Snow Atv V-belt Industry Number | AF2KZC 6UTJ8 XTX5017XTX501747 3/4"1 3/8"€193.24
DAYCO XTX5019 Snow Atv V-belt Industry Number | AF2KZD 6UTJ9 XTX5019XTX501943 19/25"1.452"€211.17
DAYCO XTX5020 Snow Atv V-belt Industry Number | AF2KZE 6UTK0 XTX5020XTX502046.77"1.43"€211.17
DAYCO XTX5024 Snow Atv V-belt Industry Number | AF2KZF 6UTK1 XTX5024XTX502443.93"1.431"€182.06
DAYCO XTX5025 Snow Atv V-belt Industry Number | AF2KZG 6UTK2 XTX5025XTX502544"1 1/2"€186.26
DAYCO XTX5028 Snow Atv V-belt Industry Number | AF2KZH 6UTK3 XTX5028XTX502844"1.453"€182.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO XTX5034 Snow V-Belt, 44 Inch Length
€253.40 /unit