Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 95287 Truck V-belt Industry Number | AE9EHF 6HZL2

DAYCO 95287 Truck V-belt Industry Number

Item: AE9EHF Model: 95287Cross Ref: 6HZL2
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€54.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTruck V-Belt
Belt TypeTiming
Industry Number95287
Outside Length61.42"
Top Width3/4"
Belt StyleMetric V Belt
Effective Length1560 mm
Number Of Bands0
Number Of Ribs0
Reinforcing Cord MaterialFiberglass
Resistance PropertiesAbrasion Resistant

Shipping Info:

Ship weight (kg) 0.2925
Ship height (cm)22.86
Ship length (cm)22.86
Ship width (cm)3.3
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthBelt TypePrice
DAYCO 95257 Truck V-belt Industry Number | AE9EGD 6HZH7 952579525766.46"3/4"Timing€34.52
DAYCO 95259 Truck V-belt Industry Number | AE9EGF 6HZH9 952599525958.9"3/4"Timing€46.36
DAYCO 95262 Truck V-belt Industry Number | AE9EGG 6HZJ0 952629526246 1/2"3/4"Timing€22.64
DAYCO 95265 Truck V-belt Industry Number | AE9EGK 6HZJ3 952659526554.77"0.87"Timing€46.39
DAYCO 95271 Truck V-belt Industry Number | AE9EGQ 6HZJ8 952719527160 4/25"3/4"Timing€54.12
DAYCO 95272 Truck V-belt Industry Number | AE9EGR 6HZJ9 952729527233.39"13/25"Timing€47.22
DAYCO 95276 Truck V-belt Industry Number | AE9EGU 6HZK1 952769527649.14"3/4"Timing€33.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 95287 Truck V-belt Industry Number
€54.35 /unit