Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 89446 Belt Tensioner Serpentine | AD7ZYC 4HMJ5

DAYCO 89446 Belt Tensioner Serpentine

Item: AD7ZYC Model: 89446Cross Ref: 4HMJ5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€143.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBelt Tensioner
Industry Number89446
Number Of Pulleys1
Outside Diameter2 7/8"
Performance RatingHeavy Duty
Product TypeSelf-Adjusting Belt Tensioner

Shipping Info:

Ship weight (kg) 1.701
Ship height (cm)11.43
Ship length (cm)20.57
Ship width (cm)10.67
HS code4010395000
Country of OriginUS

Product Variants

ProductModelBelt TypePrice
DAYCO 89449 Belt Tensioner Serpentine | AD7ZWB 4HMA9 89449-€166.83
DAYCO 89419 Belt Tensioner Serpentine | AD7ZWD 4HMC2 89419-€174.31
DAYCO 89436 Belt Tensioner Serpentine | AD7ZWJ 4HMD1 89436-€206.85
DAYCO 89439 Belt Tensioner Serpentine | AD7ZWP 4HMD9 89439-€199.23
DAYCO 89417 Belt Tensioner Serpentine | AD7ZWU 4HME5 89417-€350.83
DAYCO 89418 Belt Tensioner Serpentine | AD7ZWW 4HME7 89418-€378.99
DAYCO 89447 Belt Tensioner Serpentine | AD7ZWY 4HME9 89447-€211.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 89446 Belt Tensioner Serpentine
€143.38 /unit