Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 89370 Belt Tensioner Industry Number | AF2QLR 6XCP9

DAYCO 89370 Belt Tensioner Industry Number

Item: AF2QLR Model: 89370Cross Ref: 6XCP9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€91.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomatic Belt Tensioner
Industry Number89370
Number Of Pulleys1
Outside Diameter3"
Product TypeSelf-Adjusting Belt Tensioner

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)11.43
Ship length (cm)20.57
Ship width (cm)10.67
HS code8708998180
Country of OriginCN

Product Variants

ProductModelBelt TypePrice
DAYCO 89449 Belt Tensioner Serpentine | AD7ZWB 4HMA9 89449-€166.83
DAYCO 89419 Belt Tensioner Serpentine | AD7ZWD 4HMC2 89419-€174.31
DAYCO 89436 Belt Tensioner Serpentine | AD7ZWJ 4HMD1 89436-€206.85
DAYCO 89439 Belt Tensioner Serpentine | AD7ZWP 4HMD9 89439-€199.23
DAYCO 89417 Belt Tensioner Serpentine | AD7ZWU 4HME5 89417-€350.83
DAYCO 89418 Belt Tensioner Serpentine | AD7ZWW 4HME7 89418-€378.99
DAYCO 89447 Belt Tensioner Serpentine | AD7ZWY 4HME9 89447-€211.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 89370 Belt Tensioner Industry Number
€91.29 /unit