DAYCO 5050745 Serpentine Belt Industry Number 5pk1890 | AD7BPV 4DDF7

DAYCO 5050745 Serpentine Belt Industry Number 5pk1890

Item: AD7BPV Model: 5050745Cross Ref: 4DDF7
In Stock

Get it by Tuesday, Jun 17

€45.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSerpentine Belt
Belt TypeHeavy Duty
Industry Number5PK1890
Outside Length75 4/25"
Top Width17/25"
Belt StyleV Ribbed
Belt Trade SizeK
Effective Length74 1/2"
Number Of Ribs5
Reinforcing Cord MaterialAramid
Thickness5/32"

Shipping Info:

Ship weight (kg) 15.3
Ship height (cm)10.16
Ship length (cm)40.64
Ship width (cm)1.78
HS code4010395000
Country of OriginUS

Product Variants

ProductModelOutside LengthTop WidthIndustry NumberBelt TypePrice
DAYCO 5060780 Serpentine Belt Industry Number 6pk1980 | AD7BKK 4DCT5 506078078.66"0.82"6PK1980Heavy Duty€63.88
DAYCO 5030240 Serpentine Belt Industry Number 3pk0610 | AD7BKL 4DCT6 503024024 17/25"2/5"3PK0610Heavy Duty€16.36
DAYCO 5060450 Serpentine Belt Industry Number 6pk1145 | AD7BKM 4DCT7 506045045.74"0.82"6PK1145Heavy Duty€34.51
DAYCO 5040400 Serpentine Belt Industry Number 4pk1015 | AD7BKN 4DCT8 504040040.66"0.54"4PK1015Heavy Duty€24.24
DAYCO 5050417 Serpentine Belt Industry Number 5pk1060 | AD7BKP 4DCT9 505041742.39"17/25"5PK1060Heavy Duty€30.43
DAYCO 5080880 Serpentine Belt Industry Number 8pk2235 | AD7BKR 4DCU2 508088088.66"1.09"8PK2235Heavy Duty€72.53
DAYCO 5070955 Serpentine Belt Industry Number 7pk2426 | AD7BKT 4DCU3 507095596 4/25"24/25"7PK2426Heavy Duty€72.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 5050745 Serpentine Belt Industry Number 5pk1890
€45.23 /unit