Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 28503 Auto V-belt Industry Number 20a1275 | AD7UUL 4GKX8

DAYCO 28503 Auto V-belt Industry Number 20a1275

Item: AD7UUL Model: 28503Cross Ref: 4GKX8
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€39.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive V-Belt
Belt TypeCogged
Industry Number20A1275
Outside Length50 1/4"
Top Width22/25"
Angle38°
Belt StyleCogged
Belt Trade SizeA
Edge ConstructionRaw Edge
Effective Length50 1/4"
Industry Number Series20A Series
Number Of Bands0
Reinforcing Cord MaterialPolyester
Resistance PropertiesChemical Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Thickness1/2"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)10.16
Ship length (cm)54.86
Ship width (cm)1.27
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthBelt TypePrice
DAYCO 17510 Auto V-belt Industry Number 13a1295 | AD7UMA 4GKC4 1751013A129551"0.53"Cogged€26.30
DAYCO 17590 Auto V-belt Industry Number 13a1500 | AD7UMB 4GKC5 1759013A150059"0.53"Cogged€28.34
DAYCO 17450 Auto V-belt Industry Number 13a1145 | AD7UMC 4GKC6 1745013A114545"0.53"Cogged€24.56
DAYCO 28430 Auto V-belt Industry Number 20a1090 | AD7UMD 4GKC7 2843020A109043"22/25"Cogged€31.44
DAYCO 17620 Auto V-belt Industry Number 13a1575 | AD7UME 4GKC8 1762013A157562"0.53"Cogged€29.67
DAYCO 17420 Auto V-belt Industry Number 13a1065 | AD7UMF 4GKC9 1742013A106542"0.53"Cogged€23.45
DAYCO 17435 Auto V-belt Industry Number 13a1105 | AD7UMG 4GKD1 1743513A110543 1/2"0.53"Cogged€24.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 28503 Auto V-belt Industry Number 20a1275
€39.32 /unit