Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 15565 Auto V-belt Industry Number 11a1435 | AD7ZGH 4HKZ1

DAYCO 15565 Auto V-belt Industry Number 11a1435

Item: AD7ZGH Model: 15565Cross Ref: 4HKZ1
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€26.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive V-Belt
Belt TypeCogged
Industry Number11A1435
Outside Length56 1/2"
Top Width11/25"
Angle36°
Belt StyleCogged
Belt Trade SizeA
Edge ConstructionRaw Edge
Effective Length56 1/2"
Industry Number Series11A Series
Number Of Bands0
Reinforcing Cord MaterialPolyester
Resistance PropertiesChemical Resistant, Grease Resistant, Heat Resistant, Oil Resistant, Ozone Resistant
Thickness5/16"

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)10.16
Ship length (cm)61.72
Ship width (cm)1.27
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthBelt TypePrice
DAYCO 17510 Auto V-belt Industry Number 13a1295 | AD7UMA 4GKC4 1751013A129551"0.53"Cogged€26.30
DAYCO 17590 Auto V-belt Industry Number 13a1500 | AD7UMB 4GKC5 1759013A150059"0.53"Cogged€28.34
DAYCO 17450 Auto V-belt Industry Number 13a1145 | AD7UMC 4GKC6 1745013A114545"0.53"Cogged€24.56
DAYCO 28430 Auto V-belt Industry Number 20a1090 | AD7UMD 4GKC7 2843020A109043"22/25"Cogged€31.44
DAYCO 17620 Auto V-belt Industry Number 13a1575 | AD7UME 4GKC8 1762013A157562"0.53"Cogged€29.67
DAYCO 17420 Auto V-belt Industry Number 13a1065 | AD7UMF 4GKC9 1742013A106542"0.53"Cogged€23.45
DAYCO 17435 Auto V-belt Industry Number 13a1105 | AD7UMG 4GKD1 1743513A110543 1/2"0.53"Cogged€24.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 15565 Auto V-belt Industry Number 11a1435
€26.70 /unit