Flat Shipping

Flat Shipping at €24.99 + VAT

DAYCO 15325 Auto V-belt Industry Number 11a0825 | AD7UUH 4GKX5

DAYCO 15325 Auto V-belt Industry Number 11a0825

Item: AD7UUH Model: 15325Cross Ref: 4GKX5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAutomotive V-Belt
Belt TypeCogged
Industry Number11A0825
Outside Length32 1/2"
Top Width11/25"

Shipping Info:

Ship weight (kg) 0.072
Ship height (cm)10.16
Ship length (cm)35.56
Ship width (cm)1.27
HS code4010313000
Country of OriginUS

Product Variants

ProductModelIndustry NumberOutside LengthTop WidthBelt TypePrice
DAYCO 17510 Auto V-belt Industry Number 13a1295 | AD7UMA 4GKC4 1751013A129551"0.53"Cogged€26.30
DAYCO 17590 Auto V-belt Industry Number 13a1500 | AD7UMB 4GKC5 1759013A150059"0.53"Cogged€28.34
DAYCO 17450 Auto V-belt Industry Number 13a1145 | AD7UMC 4GKC6 1745013A114545"0.53"Cogged€24.56
DAYCO 28430 Auto V-belt Industry Number 20a1090 | AD7UMD 4GKC7 2843020A109043"22/25"Cogged€31.44
DAYCO 17620 Auto V-belt Industry Number 13a1575 | AD7UME 4GKC8 1762013A157562"0.53"Cogged€29.67
DAYCO 17420 Auto V-belt Industry Number 13a1065 | AD7UMF 4GKC9 1742013A106542"0.53"Cogged€23.45
DAYCO 17435 Auto V-belt Industry Number 13a1105 | AD7UMG 4GKD1 1743513A110543 1/2"0.53"Cogged€24.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYCO 15325 Auto V-belt Industry Number 11a0825
€18.11 /unit