Flat Shipping

Flat Shipping at €24.99 + VAT

DAYBRITE SL02QG19LUNVDIM1 Slimlux Driver Pod, Slimlux Lighting Fixtures, 4 Bulbs Supported, 24 5/16 Inch Length | CR2WNN

DAYBRITE SL02QG19LUNVDIM1 Slimlux Driver Pod, Slimlux Lighting Fixtures, 4 Bulbs Supported, 24 5/16 Inch Length

Item: CR2WNN Model: SL02QG19LUNVDIM1Cross Ref: 60VD22
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemSupport
Ambient Temp. Range+32°F to +86°F
DimmingYes
Dimming Method0-10V
Dimming Range5% to 100%
Dimming TypeFull Continuous Dimming
Driver ClassClass 2
Driver Mounting LocationGrid Ceiling T Bar
For Use WithSlimlux Lighting Fixtures
Height2 3/8"
Intended Led Usage2 Ft Lightbar
Power FactorGreater Than 0.9
ProfileStandard Profile
Total Harmonic DistortionLess Than 20%
Brand And SeriesDay Brite
Environmental RatingDamp Location Rated
Product TypeSlimLux Driver Pod
StandardsCAN ICES-005-A/ NEB-005-A AND FCC PART 15-A, CETLUS, DLC, NEMA

Shipping Info:

Ship weight (kg) 2.6784
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFor Use WithPrice
DAYBRITE SL04SG38LUNVDIM1-BSL6LST Slimlux Driver Pod, Slimlux Lighting Fixtures, 1 Bulbs Supported, 24 5/16 Inch Length | CR2WNH SL04SG38LUNVDIM1-BSL6LSTSlimlux Lighting Fixtures€449.24
DAYBRITE SL02SG19LUNVDIM1 Slimlux Driver Pod, Slimlux Lighting Fixtures, 1 Bulbs Supported, 24 5/16 Inch Length | CR2WNJ SL02SG19LUNVDIM1Slimlux Lighting Fixtures€147.83
DAYBRITE SL04SG38LUNVDIM1 Slimlux Driver Pod, Slimlux Lighting Fixtures, 1 Bulbs Supported, 24 5/16 Inch Length | CR2WNK SL04SG38LUNVDIM1Slimlux Lighting Fixtures€189.56
DAYBRITE SL04SG38LUNVDIM1-BSL10LST Slimlux Driver Pod, Slimlux Lighting Fixtures, 1 Bulbs Supported, 24 5/16 Inch Length | CR2WNL SL04SG38LUNVDIM1-BSL10LSTSlimlux Lighting Fixtures€479.19
DAYBRITE SL04QG38LUNVDIM1 Slimlux Driver Pod, Slimlux Lighting Fixtures, 4 Bulbs Supported, 24 5/16 Inch Length | CR2WNM SL04QG38LUNVDIM1Slimlux Lighting Fixtures€329.44
DAYBRITE SL04MG38LUNVDIM1 - driver pod Slimlux Driver Pod, Slimlux Lighting Fixtures, 8 Bulbs Supported, 24 5/16 Inch Length | CR2WNP SL04MG38LUNVDIM1 - driver podSlimlux Lighting Fixtures€598.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYBRITE SL02QG19LUNVDIM1 Slimlux Driver Pod, Slimlux Lighting Fixtures, 4 Bulbs Supported, 24 5/16 Inch Length