Flat Shipping

Flat Shipping at €24.99 + VAT

DAYBRITE 2FPZ38B840-2-DS-UNV-DIM Panel 4000K LED, 33 W Max. Fixture Watt, 4000K, 3, 800 lm, 29.8 lm/W Lumens per Watt | CR2WMR

DAYBRITE 2FPZ38B840-2-DS-UNV-DIM Panel 4000K LED, 33 W Max. Fixture Watt, 4000K, 3, 800 lm, 29.8 lm/W Lumens per Watt

Item: CR2WMR Model: 2FPZ38B840-2-DS-UNV-DIMCross Ref: 60VC85
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€120.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLED
Bulb TypeIntegrated LED
Color Rendering Index80
Color Temp.4000 K
Dimmable / Non-dimmableYes
Dimming Method0-10V
Dimming Range5% to 100%
Emergency Battery BackupNo
IncludesPower Feed Wires
Led Replacement For2 LAMP F17 T8
Length2 ft.
Lens ShapeFlat
Lens TypeFlat Opal
Lighting CertificationCetlus Standard, CSA Standard, Culus Listed, UL
Lighting TechnologyLED
Lumens3800 lm
Lumens Per Watt29.8 lm/W
Max. Fixture Wattage33 W
Mfr. SeriesFPZ Series
Min. Ambient Temp.-4°F
Nominal Size2 ft. x 2 ft.
Rated Life90000 hrs.
Sensor TypeNo Sensor
Voltage120-277V AC
Warranty5 yrs.
Width2 ft.
Color Temperature4000 K
DimmableYes
For Bulb TypeIntegrated LED
Light TechnologyLED
Lumens Range2000 lm to 3999 lm
Mounting StyleRecessed, Surface, Suspended
Overall Length2 ft.
Overall Width2 ft.
SeriesFPZ Series
StandardsANSI, CETL STANDARD, CSA STANDARD, CUL LISTED, NEMA, UL

Shipping Info:

Ship weight (kg) 3.195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelLed Replacement ForMax. Fixture WattageColor Temp.LumensLumens Per WattNominal SizeColor Rendering IndexVoltagePrice
DAYBRITE 1FPZ38B835-4-DS-UNV-DIM Panel 3500K LED, 30 W Max. Fixture Watt, 3, 800 lm, 30.2 lm/W Lumens per Watt | CR2WMN 1FPZ38B835-4-DS-UNV-DIM2 LAMP F32 T830 W3500 K3800 lm30.2 lm/W1 ft. x 4 ft.80120-277V AC€94.80
DAYBRITE 2FPZ42B835-4-DS-UNV-DIM Panel 3500K LED, 40 W Max. Fixture Watt, 3500K, 4, 200 lm, 32.6 lm/W Lumens per Watt | CR2WMQ 2FPZ42B835-4-DS-UNV-DIM2 LAMP F32 T840 W3500 K4200 lm32.6 lm/W2 ft. x 4 ft.80120-277V AC€144.79
DAYBRITE 2FPZ42B840-4-DS-UNV-DIM Panel 4000K LED, 40 W Max. Fixture Watt, 4000K, 4, 200 lm, 32.5 lm/W Lumens per Watt | CR2WMT 2FPZ42B840-4-DS-UNV-DIM---------
RFQ
DAYBRITE 2FPZ42B850-4-DS-UNV-DIM Panel 5000K LED, 40 W Max. Fixture Watt, 5000K, 4, 200 lm, 110 lm/W Lumens per Watt | CR2WMV 2FPZ42B850-4-DS-UNV-DIM2 LAMP F32 T840 W5000 K4200 lm110 lm/W2 ft. x 4 ft.80120-277V AC€135.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYBRITE 2FPZ38B840-2-DS-UNV-DIM Panel 4000K LED, 33 W Max. Fixture Watt, 4000K, 3, 800 lm, 29.8 lm/W Lumens per Watt
€120.15 /unit