Flat Shipping

Flat Shipping at €24.99 + VAT

DASCO PRO 530 Center Punch 1/4 x 4 Inch Carbon Steel | AB7UBH 24A887

DASCO PRO 530 Center Punch 1/4 x 4 Inch Carbon Steel

Item: AB7UBH Model: 530Cross Ref: 24A887
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCenter Punch
AdjustableNo
Diameter1/4"
Length4"
Overall Length4"
Punch TypeCenter Punch

Shipping Info:

Ship weight (kg) 0.0023
Ship height (cm)0.76
Ship length (cm)10.16
Ship width (cm)0.76
HS code8203406000
Country of OriginUS

Product Details:

    • Replaceable Point (No)

Product Variants

ProductModelAdjustablePrice
DASCO PRO 531 Center Punch 5/16 x 4-1/2 Inch Carbon Steel | AB7UBJ 24A888 531No€5.31
DASCO PRO 532 Center Punch 7/16 x 5 Inch Carbon Steel | AB7UBK 24A889 532No€6.62
DASCO PRO 534 Center Punch 1/2 x 5-1/2 Inch Carbon Steel | AB7UBL 24A890 534No€7.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DASCO PRO 530 Center Punch 1/4 x 4 Inch Carbon Steel
€5.89 /unit