DART CONTROLS MD10P-1 Speed Control, Closed Loop, Microprocessor, Up/Down Pushbutton, 5A DC | CJ6MHJ

DART CONTROLS MD10P-1 Speed Control, Closed Loop, Microprocessor, Up/Down Pushbutton, 5A DC

Item: CJ6MHJ Model: MD10P-1Cross Ref: 44E949
Limited Availability
€632.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDc Speed Control
Hp @ Higher Voltage1/4 hp to 1 hp
Hp @ Lower Voltage1/8 hp to 1/2 hp
Input Voltage120/240V AC
Length1.66"
Linear AccelerationAdjustable
Max. Amps5A
Mounting TypePanel Mounted
Operating Temp.-10°C to +45°C
Output Voltage90/180V DC
Overall Depth4.63"
Overall Width3.62"
Speed Range100:1
Speed Regulation-0.1% to +0.1%
Product TypeDC Speed Control

Product Variants

ProductModelMax. AmpsSpeed RangeSpeed ControlRotationExternal SwitchesOverall WidthOverall DepthLinear AccelerationPrice
DART CONTROLS MD10P Dc Speed Control 90/180vdc 5a Nema 4x | AB4DQN 1XC92 MD10P5A100:1SCRSingleNone3.62"4.63"2 sec. to 4 sec.€938.86
DART CONTROLS MD3E Dc Speed Control 90/180vdc 10a Nema 4x | AC2NCH 2LHU2 MD3E10A100:1SCRSingleOn/Off5.13"4"0 sec. to 30 sec.€751.61
DART CONTROLS MD3P Dc Speed Control 90/180vdc 10adc Nema 4x | AC2NCJ 2LHU3 MD3P10A50:1SCRSingleClockwise/Counter Clockwise3.62"4.63"0 sec. to 30 sec.€672.41
DART CONTROLS MD10P-9 Speed Control, Closed Loop, Microprocessor, Blank Front Bezel Overlay, 5A DC | CJ6MHK MD10P-95A100:1Digital SCR--3.62"4.63"Adjustable€608.26
RFQ
DART CONTROLS MD10P-P Speed Control, Closed Loop, Microprocessor, Plug Style Terminal Strip, 5A DC | CJ6MHL MD10P-P5A100:1Digital SCR--3.62"4.63"Adjustable€624.10
RFQ
DART CONTROLS MD3P-1 Speed Control, Closed Loop, Microprocessor, Up/Down Pushbutton, 10A DC | CJ6MHM MD3P-110A100:1Digital SCR--3.62"4.63"Adjustable€711.22
RFQ
DART CONTROLS MD3P-9 Speed Control, Closed Loop, Microprocessor, Blank Front Bezel Overlay, 10A DC | CJ6MHN MD3P-910A100:1Digital SCR--3.62"4.63"Adjustable€687.46
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DART CONTROLS MD10P-1 Speed Control, Closed Loop, Microprocessor, Up/Down Pushbutton, 5A DC
€632.02 /unit