DART CONTROLS BLM701P-420 DC Brushless Drive, Fwd./Rev. Jumper, Closed Loop, 4-20mA Isolated I/O Card, 8 ADC

Item: CJ6MHA Model: BLM701P-420
Limited Availability
€712.01 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemNoiseless Motor Speed Control
Input Voltage12-36V
Length4.63"
Loop ConfigurationClosed
Max. Amps8A
Operating Temp.-10°C to +45°C
Output Voltage12-36V AC
Overall Depth1.66"
Overall Width3.62"
RotationReversible
Speed ControlBLDC
Speed Regulation+/-1/2% Of Base Speed

Product Variants

ProductModelMax. AmpsOverall DepthLoop ConfigurationInput VoltageOutput VoltageSpeed ControlRotationEnclosure TypePrice
DART CONTROLS 700BDC D.C. Brushless Control, Open Loop 60/120 deg., 5A | CJ6MGK 700BDC5A1.3"Open12-36V12-36V ACBLDCReversibleOpen€236.81
RFQ
DART CONTROLS 730BDC D.C. Brushless Control, Open Loop, 7.5A | CJ6MGL 730BDC7.5A1.3"Open12-36V12-36V ACBLDCReversibleOpen€260.57
RFQ
DART CONTROLS 731BDC D.C. Brushless Control, Closed Loop, 7.5A | CJ6MGM 731BDC7.5A1.3"Closed12-36V12-36V ACBLDCReversibleOpen€260.57
RFQ
DART CONTROLS 733BDC D.C. Brushless Control, Closed Loop, Adjustable Acceleration, 7.5A | CJ6MGN 733BDC7.5A1.3"Closed12-36V12-36V ACBLDCReversibleOpen€276.41
RFQ
DART CONTROLS 733BDC-CL D.C. Brushless Control, Closed Loop, Adjustable Acceleration, 7.5A, Current Latch | CJ6MGP 733BDC-CL7.5A1.3"Closed12-36V12-36V ACBLDCReversibleOpen-
RFQ
DART CONTROLS BLM701P DC Brushless Drive, Fwd./Rev. Direction Jumper, Closed Loop, 8 ADC | CJ6MGZ BLM701P8A1.66"Closed12-36V12-36V ACBLDCReversible-€632.81
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DART CONTROLS BLM701P-420 DC Brushless Drive, Fwd./Rev. Jumper, Closed Loop, 4-20mA Isolated I/O Card, 8 ADC
€712.01 /unit