DART CONTROLS 125DV200EW-56H Speed Control, Dual Voltage, On/Off Switch, Isolated Signal Follower, White | CJ6MEY

DART CONTROLS 125DV200EW-56H Speed Control, Dual Voltage, On/Off Switch, Isolated Signal Follower, White

Item: CJ6MEY Model: 125DV200EW-56H
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemDc Speed Control
ColorWhite
FrameNEMA 4X
Hp @ Higher Voltage1/4 hp to 2 hp
Hp @ Lower Voltage1/8 hp to 1 hp
Input Voltage115/230V AC
Ir CompensationAdjustable
Length4 1/4"
Linear AccelerationAdjustable
Max. Amps10A
Mounting TypeChassis
Operating Temp.-10°C to +45°C
Output Voltage90/180V DC
Overall Depth1.3"
Overall Width3.63"
RotationSingle
Speed ControlSCR
Speed Range50:1

Product Variants

ProductModelRotationColorInput VoltageOutput VoltageSpeed ControlMax. AmpsSpeed RangeOverall WidthPrice
DART CONTROLS 125DV200EB Speed Control, Dual Voltage, 115/230 VAC, Speed Potentiometer, On/Off Switch, Black | CJ6MEQ 125DV200EBSingleBlack115/230V AC90/180V DCSCR10A50:13.63"€345.81
RFQ
DART CONTROLS 125DV200EB-29 Speed Control, Dual Voltage, 115/230 VAC, Potentiometer, Fwd./Off/Rev Switch, Black | CJ6MER 125DV200EB-29Forward, ReversibleBlack115/230V AC90/180V DCSCR10A50:13.63"€415.11
RFQ
DART CONTROLS 125DV200EB-29-56H Speed Control, Dual Voltage, Fwd./Off/Rev Switch, Isolated Signal Follower, Black | CJ6MET 125DV200EB-29-56HForward, ReversibleBlack115/230V AC90/180V DCSCR10A50:13.63"-
RFQ
DART CONTROLS 125DV200EB-56H Speed Control, Dual Voltage, On/Off Switch, Isolated Signal Follower, Black | CJ6MEU 125DV200EB-56HSingleBlack115/230V AC90/180V DCSCR10A50:13.63"-
RFQ
DART CONTROLS 125DV200EW Speed Control, Dual Voltage, 115/230 VAC, Speed Potentiometer, On/Off Switch, White | CJ6MEV 125DV200EWForward, ReversibleWhite115/230V AC90/180V DCSCR10A50:13.63"€345.81
RFQ
DART CONTROLS 125DV200EW-29 Speed Control, Dual Voltage, 115/230 VAC, Potentiometer, Fwd./Off/Rev Switch, White | CJ6MEW 125DV200EW-29Forward, ReversibleWhite115/230V AC90/180V DCSCR10A50:13.63"€415.11
RFQ
DART CONTROLS 125DV200EW-29-56H Speed Control, Dual Voltage, Fwd./Off/Rev Switch, Isolated Signal Follower, White | CJ6MEX 125DV200EW-29-56HForward, ReversibleWhite115/230V AC90/180V DCSCR10A50:13.63"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DART CONTROLS 125DV200EW-56H Speed Control, Dual Voltage, On/Off Switch, Isolated Signal Follower, White