DART CONTROLS 125D-12C-K Speed Control, Dual Voltage, 0.15A Thru 1/8 HP, 6 sec Acceleration | CJ6MEP

DART CONTROLS 125D-12C-K Speed Control, Dual Voltage, 0.15A Thru 1/8 HP, 6 sec Acceleration

Item: CJ6MEP Model: 125D-12C-KCross Ref: 44E995
Limited Availability
€124.05 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemDc Speed Control
Enclosure TypeOpen
Hp @ Higher Voltage1/25 hp to 1/4 hp
Hp @ Lower Voltage1/50 hp to 1/8 hp
Input Voltage115/230V AC
Ir CompensationAdjustable
Length4 1/4"
Linear Acceleration6 sec.
Max. Amps1.2A
Mounting TypeChassis
Operating Temp.-10°C to +45°C
Output Voltage90/180V DC
Overall Depth1.3"
Overall Width3.63"
RotationSingle
Speed ControlSCR
Speed Range50:1
Product TypeDC Speed Control

Product Variants

ProductModelInput VoltageOutput VoltageMax. AmpsRotationOverall DepthLinear AccelerationHp @ Lower VoltageHp @ Higher VoltagePrice
DART CONTROLS 125DV-C-2A Dc Speed Control 90/180vdc 5a | AC2NCA 2LHT4 125DV-C-2A120/240V AC90/180V DC5ASingle1.3"0.5 sec. to 8 sec.1/8 hp to 1/2 hp1/4 hp to 1 hp€151.07
DART CONTROLS 125DV-C-1 Dc Speed Control 90/180vdc 5a | AC2NCB 2LHT5 125DV-C-1120/240V AC90/180V DC5ASingle1.3"0.5 sec.1/8 hp to 1/2 hp1/4 hp to 1 hp€151.07
DART CONTROLS 125D-12C-2A Dc Speed Control 90/180vdc 1.2a | AE3LTC 5DYG9 125D-12C-2A120/240V AC90/180V DC1.2ASingle1.3"0.5 sec. to 8 sec.1/50 hp to 1/8 hp1/25 hp to 1/4 hp€181.98
DART CONTROLS 123D-C Speed Control, Dual Voltage, 2.0 to 5.5A, 24-36VAC, 0.5 sec Acceleration | CJ6MEH 123D-C24/36V24/36V DC5.5ASingle1.3"0.5 sec.--€124.05
RFQ
DART CONTROLS 123D-C-2A Speed Control, Dual Voltage, 2.0 to 5.5A, 24-36VAC, Adjustable Acceleration | CJ6MEJ 123D-C-2A24/36V24/36V DC5.5ASingle1.3"0.5 sec. to 8 sec.---
RFQ
DART CONTROLS 123D-C-5 Speed Control, Dual Voltage, 2.0 to 5.5A, 24-36VAC, 4-20mA Isolated Signal Follower | CJ6MEK 123D-C-524-36V0-20/0-30V DC2-5.5A-----€227.30
RFQ
DART CONTROLS 125D-12C Speed Control, Dual Voltage, 0.15A Thru 1/8 HP, 0.5 sec Acceleration | CJ6MEL 125D-12C115/230V AC90/180V DC1.2ASingle1.3"0.5 sec.1/50 hp to 1/8 hp1/25 hp to 1/4 hp€124.05
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DART CONTROLS 125D-12C-K Speed Control, Dual Voltage, 0.15A Thru 1/8 HP, 6 sec Acceleration
€124.05 /unit