DAP 7079800584 Filler, Plastic Wood, 6 oz Container Size, Tube, Walnut, Wood Filler | CV4JXQ

DAP 7079800584 00584 Filler, Plastic Wood, 6 oz Container Size, Tube, Walnut, Wood Filler

Item: CV4JXQ Model: 7079800584Cross Ref: 56GX69 / 00584
In Stock

Get it by Tuesday, Jun 10

€2.81 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContainer
ApplicationWood Repair And Restoration
Base MaterialLatex
ColorWalnut
Color FamilyBrown
Container Size6 oz.
Container TypeTube
CoverageNot Applicable
Finishing FeaturesPaintable, Sandable
Flash Point212°F
For Use On Surface MaterialWood
Full Cure Time36 hrs.
Minimum Application Temperature40°F
Number Of Components1
Overall LengthNot Applicable
Overall WidthNot Applicable
Patching And Repairing PropertiesLow Odor
Patching ApplicationResurfacers
Product FormPaste
Resistance PropertiesCrack Resistant, Crumble Resistant, Nonshrinking
Voc Content2 g/L
Working Time5 min.
ProductFiller
StandardsSARA 313 40 CFR 372, SARA TITLE III

Shipping Info:

Ship weight (kg) 0.1688
Ship height (cm)9.53
Ship length (cm)43.18
Ship width (cm)19.69
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeWorking TimeFull Cure TimeOverall LengthOverall WidthMinimum Application TemperatureVoc ContentPrice
DAP 7079800582 Filler, Plastic Wood, 6 oz Container Size, Tube, Golden Oak, Wood Filler | CV4JXN 70798005826 oz.Tube5 min.36 hrs.Not ApplicableNot Applicable40°F2 g/L€2.81
DAP 7079800583 Filler, Plastic Wood, 6 oz Container Size, Tube, Red Wood, Wood Filler | CV4JXP 70798005836 oz.Tube5 min.36 hrs.Not ApplicableNot Applicable40°F2 g/L€2.81
DAP 7079800585 Filler, Plastic Wood, 6 oz Container Size, Tube, White, Wood Filler | CV4JXR 70798005856 oz.Tube5 min.36 hrs.Not ApplicableNot Applicable40°F2 g/L€2.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAP 7079800584 00584 Filler, Plastic Wood, 6 oz Container Size, Tube, Walnut, Wood Filler
€2.81 /unit