DAP 12330 SPackle, Drydex, 32 Oz Container Size, Pail, White | CR2WFV

DAP 7079812330 12330 SPackle, Drydex, 32 Oz Container Size, Pail, White

Item: CR2WFV Model: 7079812330Cross Ref: 2GKY9 / 12330
In Stock

Get it by Thursday, Jun 12

€5.44 /unit
This product can only be shipped in multiples of 6
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpackle
ApplicationCeiling And Wall Repair
ColorWhite
Container Size32 oz.
Container TypePail
Finishing FeaturesPaintable, Sandable
Flash Point212°F
For Use On Surface MaterialDrywall, Gypsum, Plaster, Stone, Wood
Full Cure Time6 hrs.
Maximum Performance Temperature150°F
Mfr. SeriesDRYDEX
Minimum Application Temperature50°F
Minimum Performance Temperature0°F
Voc Content43.6 g/L
Working Time5 min.
ProductSpackle
Product FormPaste
SeriesDryDex Series
StandardsSARA TITLE III
Voc Content Weight Percentage1.4%

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)13.34
Ship length (cm)38.1
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelContainer SizeContainer TypeWorking TimeFull Cure TimeVoc ContentMinimum Application TemperatureMaximum Performance TemperatureMinimum Performance TemperaturePrice
DAP 7079809165 Drywall Patch, Eclipse, 6 Inch X 6 Inch, Box, Clear | CR2WEM 7079809165Not ApplicableBoxNot ApplicableNot Applicable----€25.65
DAP 10114 Joint Compound, Lightweight Wallboard, 128 oz Container Size, Pail, White | CR2WFW 7079810114128 oz.Pail5 min.1 Days5 g/L50°F120°F-20°F€11.85
DAP 60590 Patching Compound, All-Purpose, 128 oz Container Size, Pail, White | CR2WFZ 7079860590128 oz.Pail5 min.3 Days20 g/L---€21.01
DAP 12288 Patching Compound, ElastoPatch, 32 oz Container Size, Pail, Off-White | CR2WGA 707981228832 oz.Pail5 min.1 Days38 g/L40°F180°F-30°F€11.14
DAP 52084 Patching Compound, Patching Plaster, 32 oz Container Size, Pail, White | CR2WGB 707985208432 oz.Pail30 min.5 hrs.13 g/L50°F120°F-20°F€3.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAP 7079812330 12330 SPackle, Drydex, 32 Oz Container Size, Pail, White
€5.44 /unit