DANFOSS MTZ125-3VI Compressor, 230V, 3-Phase, 10.5 Hp | CR2VNL

DANFOSS MTZ125-3VI Compressor, 230V, 3-Phase, 10.5 Hp

Item: CR2VNL Model: MTZ125-3VICross Ref: 161K78
In Stock

Get it by Tuesday, Jun 17

€5,222.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressor
Fits BrandDanfoss
For Use With Mfr. Model Number114N6345
A2l CompatibilityNot A2L Compatible
Application TemperatureMedium
Compatible Lubricant TypePolyol Ester
Compressor ProtectionHermetic
Compressor TypeReciprocating
Cooling Capacity125000 btuH
Current54A
Discharge Line Connection GenderMale
Discharge Line Connection Size1 1/4"
Discharge Line Connection TypeRotolock Sweat
Electrical Connection TypeScrew Terminals
For Potential Relay - Manufacturer Model Number114N6345
For Refrigerant TypeR-134A, R-404A, R-407A, R-407C, R-407F, R-448A, R-449A, R-452A, R-513A
Frequency60 Hz
Horsepower10 1/2 hp
IncludesMounting Hardware
Mounting TypeGrommets
Overall Height20 7/16"
Overall Width13 7/8"
PhaseThree
Phase - Broad3-Ph
Product TypeAir Conditioner Compressor
StandardsCAS NO. 7439-92-1, CE LISTED, EU ROHS COMPLIANCE, UKCA, UL LISTED
Suction Line Connection GenderMale
Suction Line Connection Size1 3/4"
Suction Line Connection TypeRotolock Sweat
Voltage200-230V AC

Shipping Info:

Ship weight (kg) 64.35

Product Variants

ProductModelAccessory TypePrice
DANFOSS 120H0362 Compressor | CR2VLU 120H0362-€7,410.31
DANFOSS 102G3432HS Compressor 115/127V | CR2VLV 102G3432HS-€351.38
DANFOSS SZ185-4CAI Compressor 460V, 3-Phase | CR2VLW SZ185-4CAIR407C, R134A, R404A€6,617.04
DANFOSS 195B0099 Compressor Kit, 115V | CR2VLX 195B0099-€682.48
DANFOSS 195B0003 Compressor Kit, 115V | CR2VLY 195B0003-€462.66
DANFOSS 195B0666 Compressor Kit, 115V, 1.5 Hp | CR2VLZ 195B0666-€430.11
DANFOSS 195B0059 Compressor Kit, 220V | CR2VMA 195B0059-€766.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS MTZ125-3VI Compressor, 230V, 3-Phase, 10.5 Hp
€5,222.63 /unit