Flat Shipping

Flat Shipping at €24.99 + VAT

DANFOSS H036312BK-20-ALCE Gasoline Hose, 3/4 Inch Inside Dia., 1 1/8 Inch Outside Dia., 150 psi, 20 ft. Length | CJ2HBJ

DANFOSS H036312BK-20-ALCE Gasoline Hose, 3/4 Inch Inside Dia., 1 1/8 Inch Outside Dia., 150 psi, 20 ft. Length

Item: CJ2HBJ Model: H036312BK-20-ALCECross Ref: 45CV22
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€584.46 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuel Hose
Compatible ChemicalsAir, Antifreeze (Coolant), Diesel Fuel, Ethylene Glycol, Fresh Water, Fuel Oil, Gasoline, Hydraulic Fluid (Petroleum), Hydraulic Fluid (Synthetic), Kerosene, Lithium Grease, Motor Oil, Salt Water, Stoddard Solvent (Mineral Spirits)
Hose ColorBlack
Hose ConfigurationCoupled Assembly
Hose Cover MaterialVinyl Nitrile
Hose Fitting A MaterialAluminum
Hose Fitting A Size3/4"
Hose Fitting A TypeCam And Groove C
Hose Fitting B MaterialAluminum
Hose Fitting B Size3/4"
Hose Fitting B TypeCam And Groove E
Hose Inside Dia.3/4"
Hose Length20 ft.
Hose Outside Dia.1 1/8"
Hose Tube MaterialVinyl Nitrile
Max. Working Pressure @ 70 Deg. F150 psi
Temp. Range-40°F to +180°F
Vacuum Rating28 in. hg
Max. Working Pressure @ 70 F150 psi
StandardsRMA CLASS A

Shipping Info:

Ship weight (kg) 4.5

Product Variants

ProductModelHose Inside Dia.Temp. RangeHose LengthHose Tube MaterialHose Cover MaterialHose ColorHose Outside Dia.Hose ConfigurationPrice
REELCRAFT S27-260043 Hose, Inner Diameter 3/4 Inch, 1525 Psi, Hose Length 50 Feet | BT6KBA S27-2600433/4"-50 ft.-----€492.90
REELCRAFT S33-260043 Hose, Inner Diameter 1/4 Inch, 3275 Psi, Hose Length 35 Feet | BT6KBJ S33-2600431/4"-35 ft.-----€142.93
REELCRAFT S40-260043 Hose, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 16 Feet | BT6KBK S40-2600431/2"-16 ft.-----€110.01
REELCRAFT S600160-3 Hose, Inner Diameter 3/4 Inch, 50 Psi, Hose Length 75 Feet | BT6KBX S600160-33/4"-75 ft.-----€587.32
REELCRAFT S17-260043 Fuel Hose, Inner Diameter 1/2 Inch, 3000 Psi, Hose Length 2 Feet | BT7EKP S17-2600431/2"-2 ft.-----€40.71
FILLRITE 700F3135 Fuel Hose 3/4 Inch Npt Inlet/outlet | AC3BJZ 2RB96 700F31353/4"-40°F to +180°F-NitrileNeoprene-1 1/4"-€87.96
FILLRITE FRH07512GR Fuel Hose 3/4 Inch Npt Inlet/outlet | AC3BKA 2RB97 / FRH07512 FRH07512GR3/4"-40°F to +180°F-NitrileNeoprene-1 1/4"-€59.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS H036312BK-20-ALCE Gasoline Hose, 3/4 Inch Inside Dia., 1 1/8 Inch Outside Dia., 150 psi, 20 ft. Length
€584.46 /unit