DANFOSS 120H0011 Compressor, 200/230V, 3-Phase, 125, 493 Btu | CR2VMR

DANFOSS 120H0011 Compressor, 200/230V, 3-Phase, 125, 493 Btu

Item: CR2VMR Model: 120H0011Cross Ref: 161K01
In Stock

Get it by Tuesday, Jun 17

€4,277.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompressor
Fits BrandDanfoss
A2l CompatibilityNot A2L Compatible
ApplicationCommercial
Application TemperatureAir Conditioning
Compatible Lubricant TypePolyol Ester
Compressor ProtectionHermetic
Compressor TypeScroll
Cooling Capacity120000 btuH
Current48A
Discharge Line Connection GenderFemale
Discharge Line Connection Size7/8"
Discharge Line Connection TypeSweat
Electrical Connection TypeScrew Terminals
For Refrigerant TypeR-410A
Frequency60 Hz
IncludesMounting Hardware
Mounting TypeGrommets
Overall Height21 1/4"
Overall Width9 9/16"
PhaseThree
Phase - Broad3-Ph
Product TypeAir Conditioner Compressor
StandardsCAS NO. 7439-92-1, CE LISTED, EU ROHS COMPLIANCE, UKCA, UL LISTED
Suction Line Connection GenderFemale
Suction Line Connection Size1 3/8"
Suction Line Connection TypeSweat
Voltage200-230V AC

Shipping Info:

Ship weight (kg) 67.5

Product Variants

ProductModelAccessory TypePrice
DANFOSS 120H0362 Compressor | CR2VLU 120H0362-€7,410.31
DANFOSS 102G3432HS Compressor 115/127V | CR2VLV 102G3432HS-€351.38
DANFOSS SZ185-4CAI Compressor 460V, 3-Phase | CR2VLW SZ185-4CAIR407C, R134A, R404A€6,617.04
DANFOSS 195B0099 Compressor Kit, 115V | CR2VLX 195B0099-€682.48
DANFOSS 195B0003 Compressor Kit, 115V | CR2VLY 195B0003-€462.66
DANFOSS 195B0666 Compressor Kit, 115V, 1.5 Hp | CR2VLZ 195B0666-€430.11
DANFOSS 195B0059 Compressor Kit, 220V | CR2VMA 195B0059-€766.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 120H0011 Compressor, 200/230V, 3-Phase, 125, 493 Btu
€4,277.41 /unit