DANFOSS 088L3301 Mat, Snow Melting, 20 ft. Length, 40 sq. ft. Coverage, 6.2A, 1485W, 240V | CJ6YFD

DANFOSS 088L3301 Mat, Snow Melting, 20 ft. Length, 40 sq. ft. Coverage, 6.2A, 1485W, 240V

Item: CJ6YFD Model: 088L3301
Limited Availability
€446.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Floor Heating Mat
Cable Dia.1/4"
Cable ScreenAlufoil
Cable TypeTwin Conductor
ClassClass 2872 01, Class 2872 81
ColorBlack
Coverage40 sq. ft.
Deformation Strength2000N
Element Ip ClassIPX7
Filler MaterialPEX
Heating Output1485 W
Installation Temperature23°F
Insulation MaterialFEP
Lead Length19.6 ft.
Lead TypeAWG14
Length20 ft.
Max. Current6.2A
Max. Non Operating Temp.220°F
Max. Operating Temp.149°F
Outer MaterialPVC
Output37 W/sq. ft.
Primary ApplicationGround Ice And Snow Melting
Pulling Strength120N
Resistance38.9 ohms
Uv ProtectionYes
Voltage240V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelOutputCoverageHeating OutputLead TypeMax. CurrentResistanceWattsVoltagePrice
DANFOSS 088L3302 Mat, Snow Melting, 45 ft. Length, 90 sq. ft. Coverage, 14.6A, 3505W, 240V | CJ6YFE 088L330237 W/sq. ft.90 sq. ft.3505 WAWG1214.6A16.5 ohms-240V AC€784.23
RFQ
DANFOSS 088L3303 Mat, Snow Melting, 60 ft. Length, 120 sq. ft. Coverage, 18.8A, 4510W, 240V | CJ6YFF 088L330337 W/sq. ft.120 sq. ft.4510 WAWG1218.8A12.8 ohms-240V AC€966.97
RFQ
DANFOSS 088L3304 Mat, Snow Melting, 77.5 ft. Length, 155 sq. ft. Coverage, 23.8A, 5710W, 240V | CJ6YFG 088L330437 W/sq. ft.155 sq. ft.5710 WAWG1023.8A10.1 ohms-240V AC€1,067.22
RFQ
DANFOSS 088L3201 Mat, Snow Melting, 7.5 ft. Length, 15 sq.ft. Coverage, 3.1A, 745W, 240V | CJ6YFH 088L320150 W/sq. ft.15 sq. ft.745 WAWG143.1A77.8 ohms-240V AC€304.91
RFQ
DANFOSS 088L3202 Mat, Snow Melting, 10 ft. Length, 20 sq.ft. Coverage, 4.2A, 1010W, 240V | CJ6YFJ 088L320250 W/sq. ft.20 sq. ft.1010 WAWG144.2A58.2 ohms-240V AC€356.08
RFQ
DANFOSS 088L3204 Mat, Snow Melting, 15 ft. Length, 30 sq.ft. Coverage, 6.3A, 1510W, 240V | CJ6YFK 088L320450 W/sq. ft.30 sq. ft.1510 WAWG146.3A38.9 ohms-240V AC€457.38
RFQ
DANFOSS 088L3206 Mat, Snow Melting, 20 ft. Length, 40 sq.ft. Coverage, 8.3A, 1990W, 240V | CJ6YFL 088L320650 W/sq. ft.40 sq. ft.1990 WAWG148.3A28.5 ohms-240V AC€559.72
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 088L3301 Mat, Snow Melting, 20 ft. Length, 40 sq. ft. Coverage, 6.2A, 1485W, 240V
€446.93 /unit