DANFOSS 088L3158 Floor Heating Mat, 25 ft. Length, 50 sq. ft. Coverage, 4.9A, 600W, 120V | CJ6YJD

DANFOSS 088L3158 Floor Heating Mat, 25 ft. Length, 50 sq. ft. Coverage, 4.9A, 600W, 120V

Item: CJ6YJD Model: 088L3158
Limited Availability
€725.75 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectric Floor Heating Mat
Cable Dia.0.19"
Cable ScreenAlufoil
Cable TypeTwin Conductor
ClassClass 2872 01, Class 2872 81
ColorRed
Coverage50 sq. ft.
Deformation Strength600N
Element Ip ClassIPX7
Heating Output600 W
Installation Temperature23°F
Insulation MaterialFEP
Lead Length13 ft.
Lead TypeDTWB
Length25 ft.
Max. Current4.9A
Max. Non Operating Temp.212°F
Max. Operating Temp.149°F
Outer MaterialPVC
Output12 W/sq. ft.
Primary ApplicationFloor Heating
Pulling Strength120N
Resistance24.6 ohms
Uv ProtectionNo
Voltage120V AC

Shipping Info:

Country of OriginUS

Product Variants

ProductModelCoverageHeating OutputMax. CurrentResistanceVoltageOutputUv ProtectionCable Dia.Price
DANFOSS 088L3150 Floor Heating Mat, 5 ft. Length, 10 sq. ft. Coverage, 1A, 120W, 120V | CJ6YHW 088L315010 sq. ft.120 W1A120 ohms120V AC12 W/sq. ft.No0.19"€227.65
RFQ
DANFOSS 088L3151 Floor Heating Mat, 7.5 ft. Length, 15 sq. ft. Coverage, 1.5A, 180W, 120V | CJ6YHX 088L315115 sq. ft.180 W1.5A78.2 ohms120V AC12 W/sq. ft.No0.19"€323.72
RFQ
DANFOSS 088L3152 Floor Heating Mat, 10 ft. Length, 20 sq. ft. Coverage, 2A, 240W, 120V | CJ6YHY 088L315220 sq. ft.240 W2A60.9 ohms120V AC12 W/sq. ft.No0.19"€365.49
RFQ
DANFOSS 088L3153 Floor Heating Mat, 12.5 ft. Length, 25 sq. ft. Coverage, 2.5A, 300W, 120V | CJ6YHZ 088L315325 sq. ft.300 W2.5A48 ohms120V AC12 W/sq. ft.No0.19"€455.29
RFQ
DANFOSS 088L3154 Floor Heating Mat, 15 ft. Length, 30 sq. ft. Coverage, 3A, 360W, 120V | CJ6YJA 088L315430 sq. ft.360 W3A40.2 ohms120V AC12 W/sq. ft.No0.19"€538.83
RFQ
DANFOSS 088L3155 Floor Heating Mat, 17.5 ft. Length, 35 sq. ft. Coverage, 3.5A, 420W, 120V | CJ6YJB 088L315535 sq. ft.420 W3.5A34.6 ohms120V AC12 W/sq. ft.No0.19"€578.51
RFQ
DANFOSS 088L3156 Floor Heating Mat, 20 ft. Length, 40 sq. ft. Coverage, 4A, 480W, 120V | CJ6YJC 088L315640 sq. ft.480 W4A30 ohms120V AC12 W/sq. ft.No0.19"€634.89
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DANFOSS 088L3158 Floor Heating Mat, 25 ft. Length, 50 sq. ft. Coverage, 4.9A, 600W, 120V
€725.75 /unit